Smart 30 Indirect Water Heater Zoom

Smart 30 Indirect Water Heater

SKU:SMART30

Brand: Triangle Tube

Triangle Tube
Qty Price
$989.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

BTU Input: 87000
Capacity (Gallons): 33
Height (Inches): 38
Diameter (Inches): 22"
Water Connection: 3/4"
Size: 1"
Continuous Draw: 115 Gallons/Hr @200F
Heating Surface: 13 Sq. ft.
Application: Plumbing
Max PSI (Boiler): 45 psi
Max PSI (Domestic): 150 psi

Description for Triangle Tube SMART30

NOTE: Please do not call the manufacturer, Triangle Tube, with questions about this product. If you have questions (technical or otherwise), please call customer service at 1-888-757-4774 and a customer service representative will be happy to assist you.

  • Boiler Output Btu/Hr : 87,000
  • 1st Hour Recovery (gal) : 140
  • Continuous Flow (gal) : 115
  • Peak/Flow (gal/10 min.) : 40
  • Diameter : 22"
  • Height : 38"
  • Boiler Supply/Return : 1"
  • Domestic Inlet/Outlet : 3/4"
  • Domestic Capacity (gal) : 28
  • Heating Water Capacity (gal) : 5
  • Shipping Weight (lbs) : 115

***Note: The Triangle Tube Smart water Heaters do not come with a T&P Relief Valve, to order a T&P Relief Valve please follow the following link, T&P Relief Valve .

PLEASE NOTE: The product weighs 115 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Smart 30 Indirect Water Heater

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 6 Answers
Displaying questions 1-4
  • Smart 30 Indirect Water Heater

    Q:

    Is this heater ok for a family of 4
    Asked on 3/9/2014 by Chris from Paramus new jersey

    2 answers

    • VERIFIED BUYER

      A:

      I would defintely advise you to buy a larger heater for a family of 4 - especially if showers are taken in close succession.
      Barrie Bratt

      Answered on 3/19/2014 by Anonymous
    • CUSTOMER CARE

      A:

      Yes, This should have enough capacity for a typical family of 4.

      Answered on 3/14/2014 by PexSupplyStaff from New York
  • Smart 30 Indirect Water Heater

    Q:

    does this tank use propane gas and natural gas
    Asked on 12/8/2011 by Anonymous

    2 answers

    • A:

      This water heater does not use either - it's indirect, using hot water from your boiler.

      Answered on 12/12/2011 by Anonymous from None
    • CUSTOMER CARE

      A:

      Indirect tanks do not actually use any kind of fuel. They simply connect to a hot water boiler (which can be powered by gas, oil, electricity, etc.). Hot water from the boiler flows through a coil or outer tank in the indirect unit. This heats the domestic water without allowing it to come into contact with boiler water.

      Answered on 12/9/2011 by PexSupply Staff from NY
  • Smart 30 Indirect Water Heater

    Q:

    I own a TR-30 and I think I need to replace the DIP TUBE P3DT04
    How do I go about this
    Asked on 10/17/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      You need to use part P3WKITDT02.

      Answered on 10/19/2011 by PexSupply Staff from NY
  • Smart 30 Indirect Water Heater

    Q:

    What is the warranty ?
    Asked on 11/22/2010 by Cyndy from Pattersonville , NY

    1 answer

Displaying questions 1-4

Do you have a question about this product?