Smart 50 Indirect Water Heater Zoom

Smart 50 Indirect Water Heater

SKU:SMART50

Brand: Triangle Tube

Triangle Tube
Qty Price
$1,289.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

BTU Input: 140000
Capacity (Gallons): 54
Height (Inches): 57
Diameter (Inches): 22"
Water Connection: 3/4"
Size: 1-1/4"
Continuous Draw: 185 Gallons/Hr @200F
Heating Surface: 20 Sq. ft.
Application: Plumbing
Max PSI (Boiler): 45 psi
Max PSI (Domestic): 150 psi

Description for Triangle Tube SMART50

NOTE: Please do not call the manufacturer, Triangle Tube, with questions about this product. If you have questions (technical or otherwise), please call customer service at 1-888-757-4774 and a customer service representative will be happy to assist you.

  • Boiler Output Btu/Hr : 140,000
  • 1st Hour Recovery (gal) : 220
  • Continuous Flow (gal) : 185
  • Peak/Flow (gal/10 min.) : 65
  • Diameter : 22"
  • Height: 57"
  • Boiler Supply/Return : 1-1/4"
  • Domestic Inlet/Outlet : 3/4"
  • Domestic Capacity (gal) : 46
  • Heating Water Capacity (gal) : 8
  • Shipping Weight (lbs) : 165

***Note: The Triangle Tube Smart water Heaters do not come with a T&P Relief Valve, to order a T&P Relief Valve please follow the following link, T&P Relief Valve .

PLEASE NOTE: The product weighs 165 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Smart 50 Indirect Water Heater

REVIEW SNAPSHOT®

by PowerReviews
Triangle TubeSmart 50 Indirect Water Heater
 
4.6

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

Great Product !

By Kris D.

from Norwalk, CT.

Verified Buyer

Comments about Smart 50 Indirect Water Heater:

Product was delivered as expected. So far product works great. Highly recommended.

(1 of 1 customers found this review helpful)

 
3.0

Rust

By Jim

from Eastern Washington

Verified Buyer

Comments about Smart 50 Indirect Water Heater:

Installed in line with hydronic heating system, to take advantage of heat pump efficiency, to heat domestic water.
Good looking package. Nice clean fittings to plumb up to system. good installation and maintenance guide. Easy to read and follow.
Brochure touts the benefits of Stainless steel tank.
Nowhere does it say it has a steel outer tank. It started rusting within a day. the second day, it had plugged up the inline filter.
Now I get to drain, flush and clean the system and add Rust inhibitor.
For the price, I had expected a "Stainless Steel" tank.

(0 of 1 customers found this review helpful)

 
5.0

Super Service

By RC

from Walla Walla, Wash.

Verified Buyer

Comments about Smart 50 Indirect Water Heater:

Have not installed yet, looks very solid and well made. Highly satisfied with PexSupply, smooth transaction, responsive shipping and communicating.

 
5.0

One word.. AWESOME!

By Patrick

from Newton, MA

Verified Buyer

Comments about Smart 50 Indirect Water Heater:

I'd always read these reviews and wonder who writes them... employees of the supplier.. or manufacturer... on their down time? I bought 4 Triangle Tube boilers and indirect water heaters for a 4 family I recently bought... I'll keep them as rentals.. and want to market them as higher end high efficiency.. anyway.. I read and read and read all the blogs, websites, etc.. one consistent theme.. Triangle Tube is the brand to get. AND.. being the tight-wad I am.. I shopped and shopped for the best price... (don't forget about tax[...]).. Pex Supply was by far the cheapest[...]VERY VERY happy. One you find something good, you want to tell people about it.. and I'm telling you Triangle Tube and PEXSUPPLY!!!

(1 of 1 customers found this review helpful)

 
5.0

Smart 50 is Extraordinary

By Brian D.

from Wallingford, CT

Verified Buyer

Comments about Smart 50 Indirect Water Heater:

I am extreamly pleased with the Smart 50. We have a 110 gallon Jacuzzi and the Smart 50 handles it with a breeze. We never run out of hot water. The installaton was simple and streight forward. It is light to handle and very compact for its capacity. I find nothing to complaine about the Smart 50. Triangle Tube makes the best water heater of this kind. I highly recommend them.

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Smart 50 Indirect Water Heater

    Q:

    what is the head loss of the smart 50? I can find it for all of the above series but not for the 50
    Asked on 5/4/2014 by clouso from colrado

    1 answer

    • CUSTOMER CARE

      A:

      The head loss on the Smart 50 Indirect is approximately 5ft depending on the flow.

      Answered on 5/13/2014 by SupplyHouse Staff from NY
  • Smart 50 Indirect Water Heater

    Q:

    What size pump do you need on the boiler to get the maximum out of this heater? The connections are 1 1/4 for the water heater but my heat exchanger has 3/4.
    Asked on 9/12/2010 by willy851 from NJ

    1 answer

Displaying questions 1-2

Do you have a question about this product?