Smart 80 Indirect Water Heater Zoom

Smart 80 Indirect Water Heater


Brand: Triangle Tube

Triangle Tube
Qty Price
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out



BTU Input: 300000
Capacity (Gallons): 84
Height (Inches): 61
Diameter (Inches): 26"
Water Connection: 1-1/2"
Size: 1-1/2"
Continuous Draw: 400 Gallons/Hr @200F
Heating Surface: 28 Sq. ft.
Application: Plumbing
Max PSI (Boiler): 45 psi
Max PSI (Domestic): 150 psi

Description for Triangle Tube SMART80

NOTE: Please do not call the manufacturer, Triangle Tube, with questions about this product. If you have questions (technical or otherwise), please call customer service at 1-888-757-4774 and a customer service representative will be happy to assist you.

  • Boiler Output Btu/Hr : 300,000
  • 1st Hour Recovery (gal) : 460
  • Continuous Flow (gal) : 400
  • Peak/Flow (gal/10 min.) : 125
  • Diameter : 26"
  • Height : 61"
  • Boiler Supply/Return : 1-1/2"
  • Domestic Inlet/Outlet : 1-1/2"
  • Domestic Capacity (gal) : 70
  • Heating Water Capacity (gal) : 14
  • Shipping Weight (lbs) : 271

***Note: The Triangle Tube Smart water Heaters do not come with a T&P Relief Valve, to order a T&P Relief Valve please follow the following link, T&P Relief Valve .

PLEASE NOTE: The product weighs 271 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Smart 80 Indirect Water Heater

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Smart 80 Indirect Water Heater


    is there a certificate for the TT Smart 80 so I can get the federal tax credit?
    Asked on 9/25/2010 by Anonymous

    1 answer



      This unit does not qualify for the federal tax rebate. All water heaters on our site that qualify have a note stating so on the product page.

      Answered on 9/29/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?