Solo 110 NG, 86,000 BTU Output Prestige Boiler Zoom

Solo 110 NG, 86,000 BTU Output Prestige Boiler

SKU:SOLO-110NG

Brand: Triangle Tube

Triangle Tube
SOLO-110NG has been discontinued.
Suggested Alternative:
SKU: PT110
Brand: Triangle Tube

Specs

Fuel Type: Natural Gas
Efficiency:
?
95%
System Type: Hydronic (Water)
Features: Wall Mounted
EI/Spark Ignition
Condensing
Direct Vent
Product Type: Boiler
Depth (Inches): 16"
Vent Size: 3"
BTU Input: 110000
BTU Output: 86000
Warranty: 10 Year Limited Warranty on Tank/1 Year Limited Warranty on Parts

Description for Triangle Tube SOLO-110NG

The Prestige boiler features a uniquely designed stainless steel heat exchanger and offers 95% efficiency. The Prestige has the capability to modulate the firing rate to 25% of its rated input and is available in 5 sizes; a 60, 110 Stand Alone, 175, 250 and 399. This modulation means fewer cycles resulting in lower operating costs. A smart and equally convenient User Interface Module displays system status and fully adjustable parameter values as well as diagnostic codes for easy troubleshooting and optimum system performance.

When combined with a Smart Series Indirect Fired Water, Prestige provides cost-effective, reliable heat and an abundant supply of domestic hot water. The Prestige can be direct out of a sidewall with PVC pipe. The Prestige requires minimal installation space, operates quietly and features an attractive jacket with a digital control panel. The boiler is equipped with a stainless steel premix burner and is available in a natural gas or propane.

Triangle Tube Boiler Installation & Warranty Information:

We recommend that the installation of all Triangle Tube Boilers be done by a licensed, trained and qualified technician with the proper knowledge and background.

Should you experience an issue during the installation or the initial startup of the unit, please do not contact the manufacturer. You should have the technician that installed the unit contact either us or the manufacturer. Triangle Tube cannot accept any service or warranty calls from anybody but a licensed technician.

Neither we or Triangle Tube can be held liable for improper installation and operation of any Triangle Tube boiler product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

PLEASE NOTE: The product weighs 106 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Solo 110 NG, 86,000 BTU Output Prestige Boiler

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons