Solo 250, 194,000 BTU Output Prestige Boiler Zoom

Solo 250, 194,000 BTU Output Prestige Boiler

SKU:SOLO-250

Brand: Triangle Tube

Triangle Tube
SOLO-250 has been discontinued.
Suggested Alternative:
SKU: PT250
Brand: Triangle Tube
0

Resources

Specs

Fuel Type: Natural Gas
Propane
Efficiency:
?
95%
System Type: Hydronic (Water)
Width (Inches): 20"
Height (Inches): 35.5
Features: Wall Mounted
EI/Spark Ignition
Direct Vent
Condensing
Product Type: Boiler
Depth (Inches): 16"
Vent Size: 3"
Water Connection: 1-1/4"
Gas Connection: 3/4"
BTU Input: 245000
BTU Output: 194000
Warranty: 10 Year Limited Warranty on Tank/1 Year Limited Warranty on Parts
Product Type: Boiler
Boiler Type: High Efficiency
Application: Heating
Vent Type: PVC

Description for Triangle Tube SOLO-250

The Prestige boiler features a uniquely designed stainless steel heat exchanger and offers 95% efficiency. The Prestige has the capability to modulate the firing rate to 25% of its rated input and is available in 5 sizes; a 60, 110 Stand Alone, 175, 250 and 399. This modulation means fewer cycles resulting in lower operating costs. A smart and equally convenient User Interface Module displays system status and fully adjustable parameter values as well as diagnostic codes for easy troubleshooting and optimum system performance.
Combined with a Smart Series Indirect Fired Water, Prestige provides cost-effective, reliable heat and an abundant supply of domestic hot water. The Prestige can be direct out of a sidewall with PVC pipe. The Prestige requires minimal installation space, operates quietly and features an attractive jacket with a digital control panel. The boiler is equipped with a stainless steel premix burner and is available in a natural gas or propane.

Triangle Tube Boiler Installation & Warranty Information:

We recommend that the installation of all Triangle Tube Boilers be done by a licensed, trained and qualified technician with the proper knowledge and background.

Should you experience an issue during the installation or the initial startup of the unit, please do not contact the manufacturer. You should have the technician that installed the unit contact either us or the manufacturer. Triangle Tube cannot accept any service or warranty calls from anybody but a licensed technician.

Neither we or Triangle Tube can be held liable for improper installation and operation of any Triangle Tube boiler product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

PLEASE NOTE: The product weighs 142 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Solo 250, 194,000 BTU Output Prestige Boiler

REVIEW SNAPSHOT®

by PowerReviews
Triangle TubeSolo 250, 194,000 BTU Output Prestige Boiler
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

great product and prompt response

By syed

from bloomfield, mich

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Solo 250, 194,000 BTU Output Prestige Boiler:

        the product is excellent and woul d benefit from saving on gas

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        2 Questions | 4 Answers
        Displaying questions 1-2
        • Solo 250, 194,000 BTU Output Prestige Boiler

          Q:

          Can it be used with a conventional 6 zone baseboard existing system.
          Asked on 5/7/2012 by Joe from New jersey

          3 answers

          • VERIFIED BUYER

            A:

            yes it can be used for base board heating

            Answered on 5/7/2012 by Another PexSupply Customer
          • VERIFIED BUYER

            A:

            I have a Solo 175 hooked to a 4 zone system and it works great.

            Answered on 5/8/2012 by Another PexSupply Customer
          • CUSTOMER CARE

            A:

            It can, but you'll want to run low-temperature fluid to the baseboards (rather than the typical 180°F - 200°F) to approach the peak efficiency ratings for this boiler.

            Answered on 5/8/2012 by PexSupply Staff from NY
        • Solo 250, 194,000 BTU Output Prestige Boiler

          Q:

          what standard equipment is included with purchase?
          Asked on 10/18/2011 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            Pressure Relief Valve, Condensate Drain Assembly, Outdoor Reset Control, Low Water Cut Off, and Pressure Gauge

            Answered on 11/4/2011 by PexSupply Staff from NY
        Displaying questions 1-2

        Do you have a question about this product?