16" x 25" x 3/8" Prefilter Zoom

16" x 25" x 3/8" Prefilter

SKU:123324-008

Brand: Trion

Trion
Qty Price
$15.45
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Specs

Filter Size: 16" x 25"
Product Type: Pre-Filter

Description for Trion 123324-008

16" x 25" x 3/8" Prefilter

16" x 25" x 3/8" Prefilter

REVIEW SNAPSHOT®

by PowerReviews
Trion16" x 25" x 3/8" Prefilter
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

OEM ITEM BEST

By A PATEL

from LA PALMA,CA

Verified Buyer

Comments about 16" x 25" x 3/8" Prefilter:

pexsupply sales people are the best....

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers