20" x 12" HE2000 Charcoal Replacement Filter Zoom

20" x 12" HE2000 Charcoal Replacement Filter

SKU:227833-004

Brand: Trion

Trion
Qty Price
$33.95
/ each
In Stock! Ships in 24-48 Hours
(8 Available)
0

Specs

Filter Size: 20" x 12"
Product Type: Post Filter

Description for Trion 227833-004

20" x 12" HE2000 Charcoal Replacement Filter (2 Required)

20" x 12" HE2000 Charcoal Replacement Filter

REVIEW SNAPSHOT®

by PowerReviews
Trion20" x 12" HE2000 Charcoal Replacement Filter
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

a nice addition

By Rennsport7

from San Ramon, Ca

Verified Buyer

Comments about 20" x 12" HE2000 Charcoal Replacement Filter:

Seems to be performing as designed. I appreciate being able to remove odors from the conditioned airflow.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers