20" X 20" X 5" Air Bear Replacement Filter Zoom

20" X 20" X 5" Air Bear Replacement Filter

SKU:255649-103

Brand: Trion

Trion
Qty Price
$19.95
/ each
$191.50 / box (10 units x $19.15)
In Stock! Ships in 24-48 Hours
(23 Available)
0

Specs

Filter Size: 20" x 20"
MERV: 8
Product Type: Media Filter

Description for Trion 255649-103

20" X 20" X 5" Air Bear Replacement Filter

20" X 20" X 5" Air Bear Replacement Filter

REVIEW SNAPSHOT®

by PowerReviews
Trion20" X 20" X 5" Air Bear Replacement Filter
 
4.8

(based on 57 reviews)

Ratings Distribution

  • 5 Stars

     

    (50)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (3)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

95%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Product Good - Service Excellent

Filter is standard that is speced by furnace unit. Good product. Initially received three in common box that had been damaged in shipment and were unusable. Notified SupplyHouse who said they would immediately...Read complete review

Filter is standard that is speced by furnace unit. Good product. Initially received three in common box that had been damaged in shipment and were unusable. Notified SupplyHouse who said they would immediately replace at no charge. Four days later replacements arrived in heavy duty individual cardboard boxes and great shape. Thanks for the service!

VS

Most Liked Negative Review

 

TRION Air Bear MERV 8

This seems to be a good air filter with pleats 5" deep so there is five times the filter area compared to a standard 1" filter. The price was right. Unfortunately the...Read complete review

This seems to be a good air filter with pleats 5" deep so there is five times the filter area compared to a standard 1" filter. The price was right. Unfortunately the packaging was quite inadequate and the first delivery was banged up even though it had a Fragile label. A replacement came quickly and was in better shape.

Reviewed by 57 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Yes great product excelent price

By Mbreit

from Bolingbrook il

Verified Buyer

Comments about 20" X 25" X 5" Air Bear Replacement Filter:

Fast service. Saved hundreds on this product.

 
5.0

Always reorder quality product

By Herbie

from Myrtle Beach, SC

Verified Buyer

Comments about 20" X 25" X 5" Air Bear Replacement Filter:

Use in central air conditioning system. Great filter for clean air.

 
5.0

nice product

By Ray M

from Rocky Hill,Ct

Verified Buyer

Comments about 20" X 25" X 5" Air Bear Replacement Filter:

Good quality and shipped quickly

 
3.0

TRION Air Bear MERV 8

By kaoevil

from Owensboro KY

Verified Buyer

Comments about 16" X 25" X 5" Air Bear Replacement Filter:

This seems to be a good air filter with pleats 5" deep so there is five times the filter area compared to a standard 1" filter. The price was right. Unfortunately the packaging was quite inadequate and the first delivery was banged up even though it had a Fragile label. A replacement came quickly and was in better shape.

 
5.0

I would buy this product again

By Phil the steel man

from Russell ky

Verified Buyer

Comments about 20" X 25" X 5" Air Bear Replacement Filter:

Use it on my 5 ton rhem unit. Works and fits great.

 
5.0

Air Bear Filter

By Ro

from Massachusetts

Verified Buyer

Comments about 20" X 20" X 5" Air Bear Replacement Filter:

I needed this filter for my yearly ac tuneup. Price was good and shipping was fast!!! Thank you Supplyhouse

 
5.0

Great Product

By John

from Bonaire GA

Verified Buyer

Comments about 20" X 25" X 5" Air Bear Replacement Filter:

Very good air filter and quick shipment.

 
5.0

Excellent!

By Lola

from Wichita, KS

Verified Buyer

Comments about 20" X 25" X 5" Air Bear Replacement Filter:

These are exactly what I needed for my AC unit. Great service and fast shipping.

 
3.0

did not fit

By Harold

from Covington la

Verified Buyer

Comments about 20" X 25" X 5" Air Bear Replacement Filter:

seems lake a good air filter but I could not use it because it was too wide, the 20"x25" was right but the 5" was too wide it should have been maybe 4.75 in not your fault I guess I ordered it wrong

 
5.0

Exact fit. I would purchase again.

By Rick

from Ohio

Verified Buyer

Comments about 20" X 20" X 5" Air Bear Replacement Filter:

Excellent replacement.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

8 Questions | 13 Answers
Displaying questions 1-8
  • 16" X 25" X 5" Air Bear Replacement Filter

    Q:

    What are the actual dimensions of this filter?
    Asked on 5/2/2016 by Nick

    1 answer

    • CUSTOMER CARE

      A:

      The true dimensions are 15.75 x 24.25 x 4.94 "

      Answered on 5/11/2016 by SupplyHouse Staff from NY
  • 20" X 20" X 5" Air Bear Replacement Filter

    Q:

    Are these genuine Air Bear filters manufactured by Trion Air Bear?
    Asked on 1/24/2016 by Patrick from United States

    1 answer

    • VERIFIED BUYER

      A:

      Yes
      Sent from my iPad

      Answered on 1/25/2016 by Anonymous
  • 20" X 25" X 5" Air Bear Replacement Filter

    Q:

    what is the actual size of this filter? I need 19.75 x 25.75 x 4 3/8"
    and what is the MERV rating on it?
    thank you
    Asked on 10/31/2015 by Mike from CT

    1 answer

    • CUSTOMER CARE

      A:

      Actual size is listed at 19.75x24.25x4.94. This filter is MERV 8.

      Answered on 11/5/2015 by SupplyHouse Staff from NY
  • 20" X 25" X 5" Air Bear Replacement Filter

    Q:

    What chemicals does this filter?
    Asked on 1/3/2015 by I.C.

    1 answer

    • CUSTOMER CARE

      A:

      This air filter removes dust and small particles from the air down to a size of 1 micron. This filter is rated at MERV 8 and will remove pollutants such as Legionella, Humidifier dust, Lead dust, Milled flour, and Auto emission particulates.

      Answered on 1/30/2015 by SupplyHouse Staff from NY
  • 20" X 25" X 5" Air Bear Replacement Filter

    Q:

    Is this filter good for 12 months?
    Asked on 11/12/2014 by cbs

    4 answers

    • VERIFIED BUYER

      A:

      Not in our Shop, maybe 3 months

      Answered on 11/12/2014 by Anonymous
    • VERIFIED BUYER

      A:

      I change mine about every 8 or 9 months, winter or summer. I have been very
      satisfied with the "Air Bear" filters.

      Answered on 11/12/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Hi,
      When there was a lot of construction in my neighbour I was changing my
      filters after 6 months. If your windows are often open and the blower
      turning 24 hours a day you could also change the filter after 6 months. The
      last time I changed the filter it was after 1 year and it was still not
      clogged.

      Answered on 11/14/2014 by Anonymous
    • VERIFIED BUYER

      A:

      It can be I would not use it longer then that. However the main thing that dictates when to change it is when it is dirty and that will vary do to the conditions as to where you live. If you filter looks dirty change it sooner your furnace and AC coil and wallet will thank you.
      Sent from my iPhone

      Answered on 11/14/2014 by Anonymous
  • 20" X 25" X 5" Air Bear Replacement Filter

    Q:

    I notice that there are Merv8, 11 & 13 for the same size filter. What does these Merv numbers mean?
    Asked on 9/4/2014 by John from Huber Heights, OH

    3 answers

    • VERIFIED BUYER

      A:

      The larger Merv # the finer particles the filter filters.
      Stu

      Answered on 9/4/2014 by Anonymous
    • VERIFIED BUYER

      A:

      This is an indication of the quality of the filtration. Merv8 is standard. The higher the number the finer particules it filtrates.
      http://www.mechreps.com/PDF/Merv_Rating_Chart.pdf

      Answered on 9/4/2014 by Anonymous
    • VERIFIED BUYER

      A:

      The higher the MERV number, the finer/smaller the particles of pollutants
      being blocked/trapped in the filter. See the wikipedia link :
      http://en.wikipedia.org/wiki/Minimum_efficiency_reporting_value

      Answered on 9/4/2014 by Anonymous
  • 20" X 25" X 5" Air Bear Replacement Filter

    Q:

    THIS IS THE SAME SIZE/LOOK AS OUR TRANE FILTER. WILL THIS FIT OUR TRANE AIR HANDLER?
    Asked on 3/29/2011 by TERRY from ORLANDO

    1 answer

    • CUSTOMER CARE

      A:

      These filters are designed for use with Trion Air Bear units.

      Answered on 3/29/2011 by PexSupply Staff from NY
  • 16" X 25" X 5" Air Bear Replacement Filter

    Q:

    what is merv value?
    Asked on 3/22/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This filter is rated at MERV 8.

      Answered on 3/22/2011 by PexSupply Staff from NY
Displaying questions 1-8

Do you have a question about this product?