16" X 25" X 5" Air Bear Replacement Filter Zoom

16" X 25" X 5" Air Bear Replacement Filter

SKU:255649-105

Brand: Trion

Trion
Qty Price
$16.95
/ each
$162.50 / box (10 units x $16.25)
In Stock! Ships in 24-48 Hours
(16 Available)
0

Specs

Filter Size: 16" x 25"
MERV: 8
Product Type: Media Filter

Description for Trion 255649-105

16" X 25" X 5" Air Bear Replacement Filter

16" X 25" X 5" Air Bear Replacement Filter

REVIEW SNAPSHOT®

by PowerReviews
Trion20" X 25" X 5" Air Bear Replacement Filter
 
4.9

(based on 30 reviews)

Ratings Distribution

  • 5 Stars

     

    (28)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

97%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Product Good - Service Excellent

Filter is standard that is speced by furnace unit. Good product. Initially received three in common box that had been damaged in shipment and were unusable. Notified SupplyHouse who said they would immediately...Read complete review

Filter is standard that is speced by furnace unit. Good product. Initially received three in common box that had been damaged in shipment and were unusable. Notified SupplyHouse who said they would immediately replace at no charge. Four days later replacements arrived in heavy duty individual cardboard boxes and great shape. Thanks for the service!

VS

Most Liked Negative Review

 

Poorly packaged

The number of folds in this product, which is a measure of the filtering capacity, is significantly less than the old one. The shipping box was ripped and the filters were a bit...Read complete review

The number of folds in this product, which is a measure of the filtering capacity, is significantly less than the old one. The shipping box was ripped and the filters were a bit crushed.

Reviewed by 30 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

I would buy this filter again

By Meister

from Holden, MA

Verified Buyer

Comments about 20" X 25" X 5" Air Bear Replacement Filter:

It is the filter we needed

 
5.0

Best experience - best price!

By Pat

from WI

Verified Buyer

Comments about 20" X 25" X 5" Air Bear Replacement Filter:

Excellent experience all-the-way around. First-time customer.

Highly recommend this company!

 
5.0

great filter

By sky

from owensboro, ky

Verified Buyer

Comments about 20" X 25" X 5" Air Bear Replacement Filter:

filter fit perfect!

 
5.0

Product Good - Service Excellent

By Dave

from Kenney, IL

Verified Buyer

Comments about 20" X 25" X 5" Air Bear Replacement Filter:

Filter is standard that is speced by furnace unit. Good product. Initially received three in common box that had been damaged in shipment and were unusable. Notified SupplyHouse who said they would immediately replace at no charge. Four days later replacements arrived in heavy duty individual cardboard boxes and great shape. Thanks for the service!

 
5.0

Good product would buy again

By Filter Man

from Atlanta, GA

Verified Buyer

Comments about 20" X 25" X 5" Air Bear Replacement Filter:

Hard to find odd size filter, good price

 
5.0

Great value and rapid delivery

By TonyG

from CT

Verified Buyer

Comments about 20" X 25" X 5" Air Bear Replacement Filter:

Received a box nicely packaged, containing three filters in few days after order was placed, at a great price.

 
2.0

Poorly packaged

By Mike

from Cornwall, NY

Verified Buyer

Comments about 20" X 25" X 5" Air Bear Replacement Filter:

The number of folds in this product, which is a measure of the filtering capacity, is significantly less than the old one. The shipping box was ripped and the filters were a bit crushed.

 
5.0

Great product, great price

By Dan

from Lafayette, IN

Verified Buyer

Comments about 20" X 25" X 5" Air Bear Replacement Filter:

Easy company to make purchase with; great service and product.

 
5.0

Bear Filter

By Tanya

from Elizabethtown, PA

Verified Buyer

Comments about 20" X 25" X 5" Air Bear Replacement Filter:

Exactly what I needed and was easy to purchase and quick to arrive.

 
5.0

Great Service

By Tronleader

from Bowdoinham, Maine

Verified Buyer

Comments about 20" X 20" X 5" Air Bear Replacement Filter:

I have a hard to find air filter but pex had it at a very reasonable price and it was shipped right off.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

5 Questions | 10 Answers
Displaying questions 1-5
  • 20" X 25" X 5" Air Bear Replacement Filter

    Q:

    What chemicals does this filter?
    Asked on 1/3/2015 by I.C.

    1 answer

    • CUSTOMER CARE

      A:

      This air filter removes dust and small particles from the air down to a size of 1 micron. This filter is rated at MERV 8 and will remove pollutants such as Legionella, Humidifier dust, Lead dust, Milled flour, and Auto emission particulates.

      Answered on 1/30/2015 by SupplyHouse Staff from NY
  • 20" X 25" X 5" Air Bear Replacement Filter

    Q:

    Is this filter good for 12 months?
    Asked on 11/12/2014 by cbs

    4 answers

    • VERIFIED BUYER

      A:

      It can be I would not use it longer then that. However the main thing that dictates when to change it is when it is dirty and that will vary do to the conditions as to where you live. If you filter looks dirty change it sooner your furnace and AC coil and wallet will thank you.
      Sent from my iPhone

      Answered on 11/14/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Hi,
      When there was a lot of construction in my neighbour I was changing my
      filters after 6 months. If your windows are often open and the blower
      turning 24 hours a day you could also change the filter after 6 months. The
      last time I changed the filter it was after 1 year and it was still not
      clogged.

      Answered on 11/14/2014 by Anonymous
    • VERIFIED BUYER

      A:

      I change mine about every 8 or 9 months, winter or summer. I have been very
      satisfied with the "Air Bear" filters.

      Answered on 11/12/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Not in our Shop, maybe 3 months

      Answered on 11/12/2014 by Anonymous
  • 20" X 25" X 5" Air Bear Replacement Filter

    Q:

    I notice that there are Merv8, 11 & 13 for the same size filter. What does these Merv numbers mean?
    Asked on 9/4/2014 by John from Huber Heights, OH

    3 answers

    • VERIFIED BUYER

      A:

      The higher the MERV number, the finer/smaller the particles of pollutants
      being blocked/trapped in the filter. See the wikipedia link :
      http://en.wikipedia.org/wiki/Minimum_efficiency_reporting_value

      Answered on 9/4/2014 by Anonymous
    • VERIFIED BUYER

      A:

      This is an indication of the quality of the filtration. Merv8 is standard. The higher the number the finer particules it filtrates.
      http://www.mechreps.com/PDF/Merv_Rating_Chart.pdf

      Answered on 9/4/2014 by Anonymous
    • VERIFIED BUYER

      A:

      The larger Merv # the finer particles the filter filters.
      Stu

      Answered on 9/4/2014 by Anonymous
  • 20" X 25" X 5" Air Bear Replacement Filter

    Q:

    THIS IS THE SAME SIZE/LOOK AS OUR TRANE FILTER. WILL THIS FIT OUR TRANE AIR HANDLER?
    Asked on 3/29/2011 by TERRY from ORLANDO

    1 answer

    • CUSTOMER CARE

      A:

      These filters are designed for use with Trion Air Bear units.

      Answered on 3/29/2011 by PexSupply Staff from NY
  • 16" X 25" X 5" Air Bear Replacement Filter

    Q:

    what is merv value?
    Asked on 3/22/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This filter is rated at MERV 8.

      Answered on 3/22/2011 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?