Description
The Trion Air Bear Supreme Media Air Cleaner provides a clean and controlled indoor air environment in your home by removing dirt, dust, pollen and other microscopic particles such as grease and soot from your air.

Features
  • 1400 CFM Capacity
  • High Capacity Media
  • Diameter: 5"
  • Height: 20"
  • Width: 20-3/4"
Read more
Manuals (2)
Specs
Air Flow Capacity (CFM):
1400
Filter Size:
20" x 20"
×

Replacement Parts (1)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A