356686-101 Trion Atomizing Humidifier Zoom

356686-101 Trion Atomizing Humidifier

SKU:707U

Brand: Trion

Trion
Qty Price
$233.95
/ each
$449.90 / box (2 units x $224.95)
In Stock! Ships in 24-48 Hours
(24 Available)
3

Resources

Specs

Product Type: Humidifier
Voltage:
?
120v

Description for Trion 707U

The 707U centrifugal atomizing humidifier is installed onto the return duct, through the wall, or as a freestanding unit that introduces water vapor directly into the room. There are no pads or filters to change, so there is little maintenance time or effort required. Easily adjustable humidistat allows air to be kept at an ideal humidity level.

Features

  • Wall or duct mount humidistat
  • Self-piercing saddle valve
  • 10" plastic water tubing
  • 7.5 GPH, 60 degrees, hollow cone nozzle
  • Low power consumption
  • Universal mounts: under the duct, side of the duct, through the wall or freestanding
  • 120V / 60Hz / .80 Amp thermally protected motor, 240V also available

Benefits
  • Trion humidifiers help provide a healthier, more comfortable indoor climate- because susceptibility to viruses and bacteria is greater when the inside air is too dry, maintaining proper humidity levels can help make indoor air healthier. See chart at bottom of page.
  • Energy cost savings and increased comfort: indoor air will feel warmer at 68°F ( 20°C) when properly humidified than it will at 73°F (23° C) when relative humidity levels are too low. The Herrmidifier 707U humidifier allows the homeowner to lower the thermostat, experiencing substantial savings on monthly energy bills, without sacrificing comfort.
  • Protects fine furniture: because wood tends to shrink, split, and crack in an environment that is too dry, adding the proper amount of moisture to the air helps lessen these problems
  • Fast installation: coming with a self-piercing saddle valve and requiring just a 3 1/2" (89 mm) diameter hole cut into a duct, this unit can be up and running in no time
  • Incredibly easy assembly: just fit the dome snugly on top of the pan, that's it!
  • Flexible operation: 24 V / 120 V / 240 V wall- or duct-mount humidistat is easily adjustable from 20% to 80% relative humidity

    2 Year Warranty

356686-101 Trion Atomizing Humidifier

REVIEW SNAPSHOT®

by PowerReviews
356686-101 Trion Atomizing Humidifier
 
4.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

Exactly what I wanted

By Wally

from Winchester, Va.

Verified Buyer

Comments about 356686-101 Trion Atomizing Humidifier:

This atomizer was a perfect replacement. No changes were required to install.

 
5.0

Glad I bought this.

By JC

from Eastern Washington

Verified Buyer

Comments about 356686-101 Trion Atomizing Humidifier:

Relative to other humidifiers this one seems to be the best option when considering maintenance and running costs; no steamers or filters to deal with. I did install a water filtration system in front of it to aid in the quality of the water in the system and ease of cleaning each year. It was easy to install and get up and running with some additional basic electrical and water line supplies.

(1 of 1 customers found this review helpful)

 
5.0

Excellent Product

By Johns Premium Cigars

from Berlin, MD

Verified Buyer

Comments about 356686-101 Trion Atomizing Humidifier:

This is the perfect humidifier for my application; a walk-in humidor at the cigar shop I'm opening. No problem hooking up the water supply or the power. The stat works off the high voltage, so rough-in appropriately. I installed a reverse osmosis filter to "clean" out any impurities going into the air.

Super efficient machine that more than adequately humidifies our shop!

(1 of 1 customers found this review helpful)

 
5.0

Amazing Unit!

By farmered3

from Mid-Michigan

Verified Buyer

Comments about 356686-101 Trion Atomizing Humidifier:

This humidifier works great! The humidifier comes with the humidity controller that is accurate. It was easy to wire up as well. I am very satisfied at this point and time, although it's only been a month, but the house is noticeably comfortable !

(1 of 2 customers found this review helpful)

 
4.0

Great for walk-in cigar humidors!

By Rev at Perfecto Lounge

from Roseville CA

Verified Buyer

Comments about 356686-101 Trion Atomizing Humidifier:

Installed this product in a new walk-in commercial cigar humidor. Everything works great except for the included humidistat...the humidity fluctuates 10%+/10%-. Will replace with a digital humidistat ASAP.

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 5 Answers
Displaying questions 1-2
  • 356686-101 Trion Atomizing Humidifier

    Q:

    I have a 12X20 cigar room and want the humidity at 70%. Is one enough to handle this humidity.
    Asked on 11/14/2014 by Eddie from Dallas, TX

    3 answers

    • VERIFIED BUYER

      A:

      Should be OK, I run 1 unit for 10x24 room without a problem.

      Answered on 11/14/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Eddie,
      My room is only 4'x11'. I keep the humiditiy in my room between 70-71%, and my humidifier doesn't run very often (4-5 times/day), which makes me think that it would be fine for a larger application like yours. A lot of how it'll work will depend on the moisture barrier and insulation of your room. I'm really happy with this humidification unit.
      Good luck!

      Answered on 11/14/2014 by Anonymous
    • VERIFIED BUYER

      A:

      If the room is adequately sealed and prepped to maintain the high humidity levels, there is no reason why you wouldn't be able to achieve your target of 70% humidity.
      I have used these in wine cellars, with some modification to float system, with great success. Other option is to order spare float and seat, and replace yearly, since it will be being used year round.
      Since 1987
      Michael Sitarski

      Answered on 11/14/2014 by Anonymous
  • 356686-101 Trion Atomizing Humidifier

    Q:

    I am in need of a Humidifier to maintain 75% humidity in a 10' x 10' cigar room. I am looking for a unit that I can supply water to, and a digital hygrometer gauge.
    Asked on 2/3/2011 by Mishap64 from Kissimmee, Fl

    2 answers

    • CUSTOMER CARE

      A:

      The manufacture suggests that you use two 707 units, although this unit is not structured for a
      digital hygrometer to be attached to it.

      Answered on 2/4/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      356686-001 Trion Atomizing Humidifier

      Answered on 5/26/2011 by Cigar Man from Lakeside, Arizona
Displaying questions 1-2

Do you have a question about this product?