1/2" x 12' High Pressure Washing Machine Hose (Bagged) Zoom

1/2" x 12' High Pressure Washing Machine Hose (Bagged)

SKU:27-13012

Brand: Triple S

Triple S
Qty Price
$15.44
/ each
$73.25 / box (5 units x $14.65)
In Stock! Ships in 24-48 Hours
(1 Available)

Specs

Size: 1/2"
Length (Feet): 12 ft.
Thread Type: Female
Connection Type: Threaded
Material: Rubber
Product Type: Washing Machine Hose

Description for Triple S 27-13012

High pressure washing machine hose. 1/2" double coupling-individually bagged.

1/2" x 12' High Pressure Washing Machine Hose (Bagged)

REVIEW SNAPSHOT®

by PowerReviews
Wal-rich1/2"" x 6' High Pressure Washing Machine Hose (Bagged)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Good

By Prabhu

from Edison, NJ

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/2"" x 6' High Pressure Washing Machine Hose (Bagged):

        Great

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons