A-2, 1/8" Acetylene Torch Tip Zoom

A-2, 1/8" Acetylene Torch Tip

SKU:0386-0100

Brand: Turbo Torch

Turbo Torch
Qty Price
$52.19
/ each
In Stock at Supplier! Ships in 2-3 Days
(29 Available)
1

Specs

Type: Replacement Tip
Application: HVAC
High Capacity
Fuel Type: Air Acetylene
Soft Solders: 1/8" to 1/2"
Silver Brazes: 1/8" to 1/4"
Gas Flow: 2 @ 14 PSI SCFH
Tip Size: 1/8"
Accessory For: Any Air Acetylene Torch (PLF-A5 or G-4) Handle

Description for Turbo Torch 0386-0100

Manual lighting tip can be used with any Air Acetylene torch (PLF-A5 or G-4) handle. Features a removable orifice screw and color coded "O" rings (red for acetylene).

Specifications:

  • Tip size: 1/8"
  • Gas flow: 2 @ 14 PSI SCFH
  • Soft solder: 1/8"-1/2"
  • Silver braze: 1/8"-1/4"
  • Replacement orifice model: OR-A2
  • Application: HVAC, high capacity applications

A-2, 1/8" Acetylene Torch Tip

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons