A-3, 3/16" Acetylene Torch Tip Zoom

A-3, 3/16" Acetylene Torch Tip

SKU:0386-0101

Brand: Turbo Torch

Turbo Torch
Qty Price
$56.65
/ each
In Stock at Supplier! Ships in 2-3 Days
(93 Available)
0

Resources

Specs

Type: Replacement Tip
Application: HVAC
High Capacity
Fuel Type: Air Acetylene
Soft Solders: 1/4" to 1"
Silver Brazes: 1/8" to 1/2"
Gas Flow: 3.6 @ 14 PSI SCFH
Tip Size: 3/16"
Accessory For: Any Air Acetylene Torch (PLF-A5 or G-4) Handle

Description for Turbo Torch 0386-0101

Manual lighting tip can be used with any Air Acetylene torch (PLF-A5 or G-4) handle. Features a removable orifice screw and color coded "O" rings (red for acetylene).

Specifications:

  • Tip size: 3/16"
  • Gas flow: 3.6 @ 14 PSI SCFH
  • Soft solder: 1/4"-1"
  • Silver braze: 1/8"-1/2"
  • Replacement orifice model: OR-A3
  • Application: HVAC, high capacity applications

A-3, 3/16" Acetylene Torch Tip

Q&A: Ask the Questions, share answers