A-5, 1/4" Acetylene Torch Tip Zoom

A-5, 1/4" Acetylene Torch Tip


Brand: Turbo Torch

Turbo Torch
Qty Price
/ each
In Stock! Ships in 24-48 Hours
(6 Available)



Type: Replacement Tip
Application: HVAC
High Capacity
Fuel Type: Air Acetylene
Soft Solders: 3/4" to 1-1/2"
Silver Brazes: 1/4" to 3/4"
Gas Flow: 5.7 @ 14 PSI SCFH
Tip Size: 1/4"
Accessory For: Any Air Acetylene Torch (PLF-A5 or G-4) Handle

Description for Turbo Torch 0386-0102

Manual lighting tip can be used with any Air Acetylene torch (PLF-A5 or G-4) handle. Features a removable orifice screw and color coded "O" rings (red for acetylene).


  • Tip size: 1/4"
  • Gas flow: 5.7 @ 14 PSI SCFH
  • Soft solder: 3/4"-1-1/2"
  • Silver braze: 1/4"-3/4"
  • Replacement orifice model: OR-A5
  • Application: HVAC, high capacity applications

A-5, 1/4" Acetylene Torch Tip

Q&A: Ask the Questions, share answers