A-8, 5/16" Acetylene Torch Tip Zoom

A-8, 5/16" Acetylene Torch Tip

SKU:0386-0103

Brand: Turbo Torch

Turbo Torch
Qty Price
$73.55
/ each
In Stock! Ships in 24-48 Hours
(62 Available)
0

Resources

Specs

Type: Replacement Tip
Application: HVAC
High Capacity
Fuel Type: Air Acetylene
Soft Solders: 1" to 2"
Silver Brazes: 1/2" to 1"
Gas Flow: 8.3 @ 14 PSI SCFH
Tip Size: 5/16"
Accessory For: Any Air Acetylene Torch (PLF-A5 or G-4) Handle

Description for Turbo Torch 0386-0103

Manual lighting tip can be used with any Air Acetylene torch (PLF-A5 or G-4) handle. Features a removable orifice screw and color coded "O" rings (red for acetylene).

Specifications:

  • Tip size: 5/16"
  • Gas flow: 8.3 @ 14 PSI SCFH
  • Soft solder: 1"-2"
  • Silver braze: 1/2"-1"
  • Replacement orifice model: OR-A8
  • Application: HVAC, high capacity applications

A-8, 5/16" Acetylene Torch Tip

Q&A: Ask the Questions, share answers