A-11, 7/16" Acetylene Torch Tip Zoom

A-11, 7/16" Acetylene Torch Tip


Brand: Turbo Torch

Turbo Torch
Qty Price
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out



Type: Replacement Tip
Application: HVAC
High Capacity
Fuel Type: Air Acetylene
Soft Solders: 1-1/2" to 3"
Silver Brazes: 7/8" to 1-5/8"
Gas Flow: 11 @ 14 PSI SCFH
Tip Size: 7/16"
Accessory For: Any Air Acetylene Torch (PLF-A5 or G-4) Handle

Description for Turbo Torch 0386-0104

Manual lighting tip can be used with any Air Acetylene torch (PLF-A5 or G-4) handle. Features a removable orifice screw and color coded "O" rings (red for acetylene).


  • Tip size: 7/16"
  • Gas flow: 11 @ 14 PSI SCFH
  • Soft solder: 1-1/2"-3"
  • Silver braze: 7/8"-1-5/8"
  • Replacement orifice model: OR-A11
  • Application: HVAC, high capacity applications

A-11, 7/16" Acetylene Torch Tip

Q&A: Ask the Questions, share answers