A-32, 3/4" Acetylene Torch Tip Zoom

A-32, 3/4" Acetylene Torch Tip

SKU:0386-0106

Brand: Turbo Torch

Turbo Torch
Qty Price
$132.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Type: Replacement Tip
Application: HVAC
High Capacity
Fuel Type: Air Acetylene
Soft Solders: 4" to 6"
Silver Brazes: 1-1/2" to 4"
Gas Flow: 33.2 @ 14 PSI SCFH
Tip Size: 3/4"
Accessory For: Any Air Acetylene Torch (PLF-A5 or G-4) Handle

Description for Turbo Torch 0386-0106

Manual lighting tip can be used with any Air Acetylene torch (PLF-A5 or G-4) handle. Features a removable orifice screw and color coded "O" rings (red for acetylene).

Specifications:

  • Tip size: 3/4"
  • Gas flow: 33.2 @ 14 PSI SCFH
  • Soft solder: 4"-6"
  • Silver braze: 1-1/2"-4"
  • Replacement orifice model: OR-A32
  • Application: HVAC, high capacity applications

A-32, 3/4" Acetylene Torch Tip

Q&A: Ask the Questions, share answers