X-5B Air Acetylene Torch Kit Zoom

X-5B Air Acetylene Torch Kit


Brand: Turbo Torch

Turbo Torch
Qty Price
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out



Type: Torch Kit
Application: High Capacity
Fuel Type: Air Acetylene
Soft Solders: Up to 1-1/2"
Silver Brazes: Up to 3/4"
Regulator: AR-B (CGA 520)
Handle: G4
Hose: AH-12
Tip: A-5
Tank Connection: B
Valve Position: Rear

Description for Turbo Torch 0386-0338

This line of kits has been the industry standard for decades. Reliable and well engineered, the standard line of kits combines our Extreme Swirl Technology with a traditional manual lighting torch. All tips feature quick disconnect couplings and color coded O-rings for gas identification.

TurboTorch X-3B Acetylene Torch Kit (0386-0335) Components:

  • AR-B (CGA 520) Regulator
  • G-4 Handle
  • AH-12 Hose
  • A-5 Tip
  • Soft solders to 1-1/2" (40mm)
  • Silver brazes to 3/4" (20mm)
  • "B" Tank Connection
  • Instruction Manual

    *Tank not included

  • X-5B Air Acetylene Torch Kit

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • G-4 Torch Handle


      Just want to confirm, this handle is a quick release style of handle for an acetylene only torch?

      Thanks in advance for your reply.
      Asked on 9/12/2016 by gregory from MONTAGUE, NJ 07827

      1 answer



        Yes it has the quick release for an acetylene torch tip.

        Answered on 9/13/2016 by Supplyhouse Staff from New York
    Displaying question 1

    Do you have a question about this product?