MSA-8, 3/8" Multi-Swirl Acetylene Torch Tip Zoom

MSA-8, 3/8" Multi-Swirl Acetylene Torch Tip

SKU:0386-0365

Brand: Turbo Torch

Turbo Torch
Qty Price
$88.65
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Resources

Specs

Type: Replacement Tip
Application: HVAC
High Capacity
Fuel Type: Air Acetylene
Soft Solders: 3/4" to 3"
Silver Brazes: 1/4" to 3/4"
Gas Flow: 5.8 @ 14 PSI SCFH
Tip Size: 3/8"
Accessory For: Any Air Acetylene Torch (PLF-A5 or G-4) Handle

Description for Turbo Torch 0386-0365

Manual lighting tip can be used with any Air Acetylene torch (PLF-A5 or G-4) handle. Features a removable orifice screw and color coded "O" rings (red for acetylene).

Specifications:

  • Tip size: 3/8"
  • Gas flow: 5.8 @ 14 PSI SCFH
  • Soft solder: 3/4"-3"
  • Silver braze: 1/4"-3/4"
  • Replacement orifice model: OR-A5
  • Application: HVAC, high capacity applications

MSA-8, 3/8" Multi-Swirl Acetylene Torch Tip

Q&A: Ask the Questions, share answers