STK-9 Dual Fuel Soldering Torch Zoom

STK-9 Dual Fuel Soldering Torch

SKU:0386-0403

Brand: Turbo Torch

Turbo Torch
Qty Price
$64.15
/ each
In Stock! Ships in 24-48 Hours
(196 Available)
0

Resources

Specs

Type: Torch Kit
Application: High Capacity
Fuel Type: Propane
MAPP
Soft Solders: 1/4" to 3" (Propane)
1/4" to 3-1/2" (MAPP)
Silver Brazes: 1/4" to 1" (Propane)
1/4" to 1-3/4" (MAPP)
BTU:
?
1800 (MAPP)

Description for Turbo Torch 0386-0403

A longtime industry benchmark, the TurboTorch line of STK torches and tips now features the new Extreme Swirl technology. All torches have 360 degree swivel tips and easy to clean orifice screws. Torch kits include the STK-R Pressure Regulator with CGA-600 connection and instruction manuals. Applications include HVAC and high capacity applications. Processes: Air/MAPP and propane.

  • Propane: Soft solders 1/4"-3" and silver brazes 1/4"-1"
  • MAPP: Soft solders 1/4"-3-1/2" and silver brazes 1/4"-1-3/4"
  • BTU MAPP: 1,800

STK-9 Dual Fuel Soldering Torch

REVIEW SNAPSHOT®

by PowerReviews
Turbo TorchSTK-9 Dual Fuel Soldering Torch
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Whoa

By Mandy B

from Washington DC

Verified Reviewer

Comments about STK-9 Dual Fuel Soldering Torch:

I had been using a cheapo bernzomatic for DIY projects, but its regulator was beginning to fail and I thought I'd upgrade to something better.

I can't believe I ever worked with that old torch! The difference is apparent immediately: this thing is so eager to light, it takes one strike of my ignitor and it's ready to go. It seems to burn much hotter than my old torch, with the same propane tank. I'm having an easier time soldering 3/4" fittings with this than 1/2" fittings with the old torch.

Don't waste your time with cheap torches. Buy this and you will have one less thing to worry about.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers