Description
Increase the range of your torch kit with additional self lighting tips. All TurboTorch tips feature an orifice screw that can be easily removed for simple cleaning or replacement, extending the life of the tip.

Specifications:
  • Tip Size: 3/8"
  • Gas Flow: 9 @ 14 PSI SCFH
  • Soft solder: 2"-4"
  • Silver braze: 1"-2"
  • Replacement orifice: OR-T-6
  • Replacement tip: 12A-TE
  • BTU: 3,360
  • Application: HVAC, high capacity applications
  • Process: Air acetylene
Read more
Manuals (1)
Specs
Type:
Replacement Tip
Application:
HVAC
High Capacity
Fuel Type:
Air Acetylene
Soft Solders:
2" to 4"
Silver Brazes:
1" to 2"
Gas Flow:
9 @ 14 PSI SCFH
Tip Size:
3/8"
BTU:
3360
Accessory For:
0305-0511
0386-1024
0386-1003
0386-1001
Any Air Acetylene Torch (PLF-A5 or G-4) Handle
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A