PL-5ADLX-MC Self Lighting Torch Kit Zoom

PL-5ADLX-MC Self Lighting Torch Kit

SKU:0386-0832

Brand: Turbo Torch

Turbo Torch
Qty Price
$179.95
/ each
In Stock at Supplier! Ships in 2-3 Days
(7 Available)
4

Resources

Specs

Type: Torch Kit
Application: HVAC
High Capacity
Fuel Type: Air Acetylene
Soft Solders: Up to 1-1/2"
Silver Brazes: Up to 3/4"
Regulator: AR-MC (CGA-200)
Handle: G4
Hose: AH-12
Tip: PL-5A
Tank Connection: MC
Valve Position: Rear

Description for Turbo Torch 0386-0832

Extreme Swirl Technology delivers high heat super fast, reducing brazing time and fuel consumption. All air acetylene kits include gauge guards and cylinder wrench. Improved design features quick-disconnect handles and tips, replaceable tips and color coded "O"rings for quick gas identification.

Features:

  • AR-MC (CGA 200) Regulator
  • G-4 Handle
  • AH-12 Hose
  • PL-5A Tip
  • Soft solders to 1-1/2" (40mm)
  • Silver brazes to 3/4" (20mm)
  • "MC" Tank Connections
  • Rear valve position
  • Applications: HVAC, high capacity
  • Process: Air Acetylene
  • Instruction manual included
  • 3 year manufacturer warranty

PL-5ADLX-MC Self Lighting Torch Kit

REVIEW SNAPSHOT®

by PowerReviews
Turbo TorchPL-8ADLX-MC Self Lighting Torch Kit
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Good torch

By Jason C.

from Gallup, NM

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about PL-8ADLX-MC Self Lighting Torch Kit:

        Torch is great. Delivery time is very slow.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers