PL-5ADLX-B Self Lighting Torch Kit Zoom

PL-5ADLX-B Self Lighting Torch Kit


Brand: Turbo Torch

Turbo Torch
Qty Price
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out



Type: Torch Kit
Application: HVAC
High Capacity
Fuel Type: Air Acetylene
Soft Solders: Up to 1-1/2"
Silver Brazes: Up to 3/4"
Regulator: AR-B (CGA 520)
Handle: G4
Hose: AH-12
Tip: PL-5A
Tank Connection: B
Valve Position: Rear

Description for Turbo Torch 0386-0833

Extreme Swirl Technology delivers high heat super fast, reducing brazing time and fuel consumption. All air acetylene kits include gauge guards and cylinder wrench. Improved design features quick-disconnect handles and tips, replaceable tips and color coded "O"rings for quick gas identification.


  • AR-B (CGA 520) Regulator
  • G-4 Handle
  • AH-12 Hose
  • PL-5A Tip
  • Soft solders to 1-1/2" (40mm)
  • Silver brazes to 3/4" 20mm)
  • "B" Tank Connections
  • Rear valve position
  • Applications: HVAC, high capacity
  • Process: Air Acetylene
  • Instruction manual included
  • 3 year manufacturer warranty

PL-5ADLX-B Self Lighting Torch Kit


by PowerReviews
Turbo TorchPL-8ADLX-B Self Lighting Torch Kit

(based on 2 reviews)

Ratings Distribution

  • 5 Stars



  • 4 Stars



  • 3 Stars



  • 2 Stars



  • 1 Stars



Reviewed by 2 customers

Displaying reviews 1-2

Back to top


Good product

By Charlie the landlord

from Conroe, TX

Verified Buyer

Comments about PL-8ADLX-B Self Lighting Torch Kit:

Good tool. Makes it easier to get in attic to sillflux.

  • Primary use:
  • Business

Good torch

By Jason C.

from Gallup, NM

Verified Buyer

Comments about PL-8ADLX-MC Self Lighting Torch Kit:

Torch is great. Delivery time is very slow.

  • Primary use:
  • Business

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers