STK-99 Self Lighting Soldering Torch Zoom

STK-99 Self Lighting Soldering Torch

SKU:0386-0851

Brand: Turbo Torch

Turbo Torch
Qty Price
$78.95
/ each
In Stock at Supplier! Ships in 2-3 Days
(385 Available)
0

Resources

Specs

Type: Torch Kit
Application: HVAC
High Capacity
Fuel Type: MAPP
Propane
Soft Solders: 1/4" to 3-1/2" (MAPP)
1/4" to 3" (Propane)
Silver Brazes: 1/4" to 1" (Propane)
1/4" to 1-3/4" (MAPP)
BTU:
?
1700 (MAPP)

Description for Turbo Torch 0386-0851

A longtime industry benchmark, the TurboTorch line of STK torches and tips now features the new Extreme Swirl technology. All torches have 360 degree swivel tips and easy to clean orifice screws. Torch kits include the STK-R Pressure Regulator with CGA-600 connection and instruction manuals. Applications include HVAC and high capacity applications. Processes: Air/MAPP and propane.

  • Propane: Soft solders 1/4"-3" and silver brazes 1/4"-1"
  • MAPP: Soft solders 1/4"-3-1/2" and silver brazes 1/4"-1-3/4"
  • BTU MAPP: 1,700

STK-99 Self Lighting Soldering Torch

REVIEW SNAPSHOT®

by PowerReviews
Turbo TorchSTK-99 Self Lighting Soldering Torch
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great torch

By Wenger Plumbing

from Jefferson City, MO

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about STK-99 Self Lighting Soldering Torch:

        I have used this model for years, and EVERYTHING ABOUT IT IS GOOD! in my opinion

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • STK-99 Self Lighting Soldering Torch

          Q:

          Can this turbo torch cut steel?
          Asked on 3/21/2011 by fir from kajang, malaysia

          1 answer

          • CUSTOMER CARE

            A:

            No, it cannot.

            Answered on 3/21/2011 by PexSupply Staff from NY
        Displaying question 1

        Do you have a question about this product?