PL-3A, 1/4" Self Lighting Replacement Tip For Soldering Torch Zoom

PL-3A, 1/4" Self Lighting Replacement Tip For Soldering Torch

SKU:0386-0874

Brand: Turbo Torch

Turbo Torch
Qty Price
$73.95
/ each
In Stock at Supplier! Ships in 2-3 Days
(31 Available)
0

Resources

Specs

Type: Replacement Tip
Application: HVAC
High Capacity
Fuel Type: Air Acetylene
Soft Solders: 1/4" to 1"
Silver Brazes: 1/8" to 1/2"
Gas Flow: 3.6 @ 14 PSI SCFH
Tip Size: 1/4"
BTU:
?
1280
Accessory For: 0305-0511
0386-1024
0386-1003
0386-1001
Any Air Acetylene Torch (PLF-A5 or G-4) Handle

Description for Turbo Torch 0386-0874

Increase the range of your torch kit with additional self lighting tips. All TurboTorch tips feature an orifice screw that can be easily removed for simple cleaning or replacement, extending the life of the tip.

Specifications:

  • Tip Size: 1/4"
  • Gas Flow: 3.6 @ 14 PSI SCFH
  • Soft solder: 1/4"-1"
  • Silver braze: 1/8"-1/2"
  • Replacement orifice: OR-A3
  • Replacement tip: 3A-TE
  • BTU: 1,280
  • Application: HVAC, high capacity applications
  • Process: Air acetylene

PL-3A, 1/4" Self Lighting Replacement Tip For Soldering Torch

REVIEW SNAPSHOT®

by PowerReviews
Turbo TorchPL-3A, 1/4" Self Lighting Replacement Tip For Soldering Torch
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Works Great!!

By Jim

from Toms River NJ

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about PL-3A, 1/4" Self Lighting Replacement Tip For Soldering Torch:

        Works Awesome on M copper up to 1 inch and then you need the pl-5a. The integrated igniter is also very convenient. It's light weight and compact and heats up the pipe really fast. The only con is that like all swirl tip torches it is a little loud. We buy a lot of our in-stock items from PexSupply and as long as its in stock we receive all shipments next day!

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers