STK-11 Double Barrel Soldering Torch Zoom

STK-11 Double Barrel Soldering Torch

SKU:0386-1283

Brand: Turbo Torch

Turbo Torch
Qty Price
$79.75
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Resources

Specs

Type: Torch Kit
Application: HVAC
High Capacity
Fuel Type: MAPP
Propane
Soft Solders: 1" to 4" (Propane)
1-1/2" to 6" (MAPP)
Silver Brazes: 3/4" to 3" (MAPP)
1/2" to 2" (Propane)
BTU:
?
3600 (MAPP)

Description for Turbo Torch 0386-1283

A longtime industry benchmark, the TurboTorch line of STK torches and tips now features the new Extreme Swirl technology. All torches have 360 degree swivel tips and easy to clean orifice screws. Torch kits include the STK-R Pressure Regulator with CGA-600 connection and instruction manuals. Applications include HVAC and high capacity applications. Processes: Air/MAPP and propane.

  • Propane: Soft solders 1"-4" and silver brazes 1/2"-2"
  • MAPP: Soft solders 1-1/2"-6" and silver brazes 3/4"-3"
  • BTU MAPP: 3,600

STK-11 Double Barrel Soldering Torch

REVIEW SNAPSHOT®

by PowerReviews
Turbo TorchSTK-11 Double Barrel Soldering Torch
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
4.0

Double Barrel Torch Great For Brazing

By Mark the Plumber

from Lancaster, Pennsylvania

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about STK-11 Double Barrel Soldering Torch:

        We bought this torch to eliminate carrying an acetylene torch to braze refrigeration line sets. It works great for brazing/silver brazing where ever you can be away from strong breezes and large masses of material. (trouble around refrigeration valves) Saves a lot of weight carrying to attics and crawl spaces.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers