TX504 Self Lighting Soldering Torch Zoom

TX504 Self Lighting Soldering Torch


Brand: Turbo Torch

Turbo Torch
Qty Price
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out



Type: Torch Kit
Application: High Capacity
Fuel Type: Propane
Soft Solders: 3/4" to 3" (Propane)
3/4" to 4" (MAPP)
Silver Brazes: 1/4" to 1" (Propane)
1/4" to 1-1/4" (MAPP)

Description for Turbo Torch 0386-1293

TurboTorch has developed a new series of hand torches that also feature Extreme Swirl Technology. The new Extreme series generates more heat than other hand torches for faster brazing times and less gas consumption. All Extreme series hand torches and tips feature TurboTorch swirl combustion. Higher heat levels, in a short amount of time, enable the pros to quickly complete the job.

The TX 504 series is suitable for HVAC and high capacity applications. It features convenient self-lighting triggers, and quick disconnect couplings between handle and tips. Processes: Air/MAPP and Propane.

TX504 Self Lighting Soldering Torch


by PowerReviews
Turbo TorchTX504 Self Lighting Soldering Torch

(based on 1 review)

Ratings Distribution

  • 5 Stars



  • 4 Stars



  • 3 Stars



  • 2 Stars



  • 1 Stars



Reviewed by 1 customer

Displaying review 1

Back to top


TX504 torch

By tk

from Hartland, WI

Verified Buyer

Comments about TX504 Self Lighting Soldering Torch:

Works great! Pricing and shipping are wonderful!!

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
Displaying questions 1-2

Do you have a question about this product?