T504 Replacement Tip For Soldering Torch Zoom

T504 Replacement Tip For Soldering Torch

SKU:0386-1296

Brand: Turbo Torch

Turbo Torch
Qty Price
$48.95
/ each
In Stock at Supplier! Ships in 2-3 Days
(3 Available)
0

Resources

Specs

Type: Replacement Tip
Application: HVAC
High Capacity
Fuel Type: MAPP
Propane
Soft Solders: 3/4" to 3" (Propane)
3/4" to 4" (MAPP)
Silver Brazes: 1/4" to 1-1/4" (MAPP)
1/4" to 1" (Propane)
Accessory For: TX-504

Description for Turbo Torch 0386-1296

The T504 replacement tip:

  • Propane: soft solders 3/4"-3" and silver brazes 1/4"-1"
  • MAPP: Soft solders 3/4"-4" and silver brazes 1/4"-1-1/4"

T504 Replacement Tip For Soldering Torch

Q&A: Ask the Questions, share answers