TX503 Self Lighting Soldering Torch Zoom

TX503 Self Lighting Soldering Torch

SKU:0386-1297

Brand: Turbo Torch

Turbo Torch
Qty Price
$77.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
1

Resources

Specs

Type: Torch Kit
Application: Plumbing
Fuel Type: Propane
MAPP
Soft Solders: 1/8" to 2" (Propane)
1/8" to 3" (MAPP)
Silver Brazes: 1/16" to 3/4" (Propane)
1/16" to 1" (MAPP)

Description for Turbo Torch 0386-1297

TurboTorch has developed a new series of hand torches that also feature Extreme Swirl Technology. The new Extreme series generates more heat than other hand torches for faster brazing times and less gas consumption. All Extreme series hand torches and tips feature TurboTorch swirl combustion. Higher heat levels, in a short amount of time, enable the pros to quickly complete the job.

The TX 503 series is a "cooler" torch, making it ideal for general plumbing jobs. It features convenient self-lighting triggers, and quick disconnect couplings between handle and tips. Processes: Air/MAPP and Propane.

TX503 Self Lighting Soldering Torch

REVIEW SNAPSHOT®

by PowerReviews
Turbo TorchTX503 Self Lighting Soldering Torch
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Turbo Torch is fantastic

By DR

from CT

Verified Buyer

Comments about TX503 Self Lighting Soldering Torch:

This torch is amazing - heat time to solder 3/4" copper and bronze fittings is so much faster than the older traditional torches.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • TX503 Self Lighting Soldering Torch

    Q:

    My button to hold my flame on, does not hold Anymore. The gold one at the front.
    Asked on 9/27/2015 by Danno from Elmira Ontario

    1 answer

    • CUSTOMER CARE

      A:

      There is only a replacement tip offered, sku 0386-1298. If the button itself is no longer functioning then the whole torch would need to be replaced.

      Answered on 3/23/2016 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?