T503 Replacement Tip For Soldering Torch Zoom

T503 Replacement Tip For Soldering Torch

SKU:0386-1298

Brand: Turbo Torch

Turbo Torch
Qty Price
$31.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Type: Replacement Tip
Application: Plumbing
Fuel Type: Propane
MAPP
Soft Solders: 1/8" to 2" (Propane)
1/8" to 3" (MAPP)
Silver Brazes: 1/16" to 3/4" (Propane)
1/16" to 1" (MAPP)
Accessory For: TX-503

Description for Turbo Torch 0386-1298

The T503 replacement tip:

  • Propane: soft solders 1/8"-2" and silver brazes 1/16"-3/4"
  • MAPP: Soft solders 1/8"-3" and silver brazes 1/16"-1"

T503 Replacement Tip For Soldering Torch

Q&A: Ask the Questions, share answers