TX500 ProPak Self Lighting Soldering Torch Zoom

TX500 ProPak Self Lighting Soldering Torch

SKU:0386-1299

Brand: Turbo Torch

Turbo Torch
Qty Price
$98.25
/ each
In Stock at Supplier! Ships in 2-3 Days
(32 Available)
2

Resources

Specs

Type: Torch Kit
Application: Plumbing
High Capacity
Fuel Type: MAPP
Propane
Soft Solders: 1/8" to 2" (Propane)
3/4" to 3" (Propane)
3/4" to 4" (MAPP)
1/8" to 3" (MAPP)
Silver Brazes: 1/4" to 1" (Propane)
1/16" to 3/4" (Propane)
1/16" to 1" (MAPP)
1/4" to 1-1/4" (MAPP)

Description for Turbo Torch 0386-1299

TurboTorch has developed a new series of hand torches that also feature Extreme Swirl Technology. The new Extreme series generates more heat than other hand torches for faster brazing times and less gas consumption. All Extreme series hand torches and tips feature TurboTorch swirl combustion. Higher heat levels, in a short amount of time, enable the pros to quickly complete the job.

The TX500 ProPak is a unique combination of the hottest self lighting torch the TX-504, plus a cooler tip the T-503, which is ideal for general plumbing jobs. Both models feature convenient self-lighting triggers, and quick disconnect couplings between handle and tips. Processes: Air/MAPP and Propane.

  • T504 extreme tip solders 3/4"-4" (MAPP), silver brazes 1/4"-1-1/4" (MAPP)
  • T503 extreme tip solders 1/8"-3" (MAPP), silver brazes 1/16"-1" (MAPP)

TX500 ProPak Self Lighting Soldering Torch

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • TX500 ProPak Self Lighting Soldering Torch

    Q:

    You say it has a trigger/self start...Does it have trigger shut off or do you turn off the valve?
    Asked on 6/25/2015 by leonski

    1 answer

    • CUSTOMER CARE

      A:

      The trigger does not turn it off.

      Answered on 7/8/2015 by Supplyhouse Staff from New York
  • TX500 ProPak Self Lighting Soldering Torch

    Q:

    At what temperatures will this torch work with propane and map gas. I need a torch that can be used to soften plastic pipe outside during the winter.
    Asked on 1/31/2015 by Erik

    1 answer

    • CUSTOMER CARE

      A:

      over 400 degrees, as thats the melting point of most solders.

      Answered on 2/3/2015 by Supplyhouse Staff from New York
  • TX500 ProPak Self Lighting Soldering Torch

    Q:

    Can I just buy the 504 tips
    Asked on 6/26/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can. It is part number 0386-1296.

      Answered on 6/27/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?