1-1/2" No Hub Coupling Zoom

1-1/2" No Hub Coupling

SKU:006206

Brand: Tyler Pipe

Tyler Pipe
Qty Price
$2.78
/ each
$222.00 / box (100 units x $2.22)
In Stock! Ships in 24-48 Hours
(136 Available)
2

Specs

Size: 1-1/2"
Connection Type: No Hub
Application: Cast Iron Pipes/Fittings

Description for Tyler Pipe 006206

These no hub couplings are designed to join cast-iron pipe and fittings in drains, waste and vent (DWV) applications. Each coupling includes two components.

1. A molded, one piece neoprene sealing sleeve.
2. 300 Series ANSI stainless steel shield/clamp assembly featuring compression bands over Tyler Pipe's trademark diamond-corrugation shield pattern.

Note: Image displayed does not depict exact pattern of the actual item.

1-1/2" No Hub Coupling

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons