1/4" x 7/8" SharkBite Ballcock Toilet Reducing Connector (Lead Free) Zoom

1/4" x 7/8" SharkBite Ballcock Toilet Reducing Connector (Lead Free)

SKU:U3531LF

Brand: Cash-Acme

Cash-Acme
Qty Price
$3.95
/ each
$22.50 / box (6 units x $3.75)
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Plumbing
Size: 1/4" x 7/8"
Thread Type: Toilet Valve
Thread Size: 7/8"
Warranty: 5-Year Limited Warranty
Standards Met: NSF
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
OD Controlled Copper
PEX Size: 1/4"
Features: Lead Free
Warranty: 25 Years

Description for Cash-Acme U3531LF

Toilet connector with 7/8" ballcock threads.

1/4" x 7/8" SharkBite Ballcock Toilet Reducing Connector (Lead Free)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1/4" x 7/8" Ballcock Toilet Connector

    Q:

    will this fit standard toilets?
    Asked on 1/14/2011 by Laramie from Quad Cities, IL

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it will.

      Answered on 2/1/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?