Uponor Fully Assembled Panels

These fully assembled panels include the proPANEL 90, which offers a simple pumping station used for radiant heating or as a high-temperature loop, the proPANEL 90Z, which offers a pumping station with zoning capability, the proPANEL 90M, which offers a one-temperature mixing and pumping station using a three-way motorized mixing valve, and the proPANEL 90MZ, which offers a one-temperature mixing and pumping station with zoning capacity.

13 products shown

Sort By:

View By:

  • proPANEL 90Z Fully Assembled Panel View Specs
    • SKU: A3509002
    • Brand: Uponor (Wirsbo)
    On Sale!

    $1,015.95 / each

    In Stock! (1 Available) Ships in 24-48 Hrs
  • Radiant Ready 30E Pre-Assembled Hydronic Mechanical Unit (30,710 BTU Output) View Specs

    $3,376.95 / each

    Non-Stock Item Allow 7-10 Days to Ship Out
  • Outdoor Temperature Sensor View Specs
    • SKU: A3503015
    • Brand: Uponor (Wirsbo)

    $14.19 / each

    Non-Stock Item Allow 7-10 Days to Ship Out
  • Electric Element, Square Flange - 4.5 kW, 240V View Specs
    • SKU: A3503007
    • Brand: Uponor (Wirsbo)

    $81.69 / each

    Non-Stock Item Allow 7-10 Days to Ship Out
  • Power Relay Coil, 24VAC (contact normally open 30A) View Specs
    • SKU: A3503002
    • Brand: Uponor (Wirsbo)

    $26.95 / each

    In Stock! (1 Available) Ships in 24-48 Hrs
  • Contactor, 4 Poles (Coils 120V, Contact 600V, 50A Res.) View Specs
    • SKU: A3503003
    • Brand: Uponor (Wirsbo)

    $32.59 / each

    Non-Stock Item Allow 7-10 Days to Ship Out
  • Gasket for Element, 2" x 2" x 1/8" View Specs
    • SKU: A3503008
    • Brand: Uponor (Wirsbo)

    $3.49 / each

    Non-Stock Item Allow 7-10 Days to Ship Out
  • Time Delay Fuse (600V, 15A, Class CC) View Specs
    • SKU: A3503004
    • Brand: Uponor (Wirsbo)

    $28.25 / each

    Non-Stock Item Allow 7-10 Days to Ship Out
  • Fuse Block with Screw (600V, 1 Pole) for Class CC Fuse View Specs
    • SKU: A3503005
    • Brand: Uponor (Wirsbo)

    $29.35 / each

    Non-Stock Item Allow 7-10 Days to Ship Out
  • Terminal Block, 600V, 3 Poles (115A, Line 2-14, Load 2-14) View Specs
    • SKU: A3503006
    • Brand: Uponor (Wirsbo)

    $58.65 / each

    Non-Stock Item Allow 7-10 Days to Ship Out
  • Transformer - Open Type, 120V/24VAC, 50A View Specs
    • SKU: A3503011
    • Brand: Uponor (Wirsbo)

    $33.85 / each

    Non-Stock Item Allow 7-10 Days to Ship Out
  • Boiler Temperature Sensor View Specs
    • SKU: A3503014
    • Brand: Uponor (Wirsbo)

    $18.95 / each

    Non-Stock Item Allow 7-10 Days to Ship Out
  • Temperature High Limit View Specs
    • SKU: A3503012
    • Brand: Uponor (Wirsbo)

    $69.75 / each

    Non-Stock Item Allow 7-10 Days to Ship Out