Description
The zone control module is designed for use with the Uponor thermostats, motorized valve actuators, thermal actuators, or zone valves. The zone control module provides connection between thermostats and their respective actuators or zone valves; and the connection between the end switches and the pump or boiler relay. The modules are internally fused for protection from over current or direct shorts from the power supply transformer. The end switch circuit is also protected from over current, and a 2 amp fuse is factory installed.
Read more
Manuals (2)
Specs
Type:
Zone Control
Zones:
4
Width (Inches):
7.25"
Height (Inches):
2.75
Depth (Inches):
1"
Warranty:
2 Years
Application:
Zoning
Power Supply:
24 VAC
Amperage:
2
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    12 Product Reviews

    Product Q&A