Description
The 1" Three-way Tempering Valve thermostatically controls water temperature ranges between 80 and 180 degrees F. Non-corrosive reactive valve, 1" nominal sweat union connections.
Read more
Manuals (1)
Specs
Application:
Mixing
Size:
1"
Connection Type:
Union
Sweat
Material:
Nickel Plated Bronze
Flow Range (GPM):
0.5 to 16 gpm
Max Pressure (PSI):
150
Temperature Range (F):
80°F - 180°F
Weight (lbs):
2.28 lbs
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A