Daytona
Description
The Climate C?ntrol Multifunction Controller supports snow-melt operation for up to two zones through the use of the Uponor Snow-melt Control with Slab Sensor, 60-ft. lead.
Read more
Specs
Application:
Replacement Part
Snow Melt
Ambient Conditions:
185°F Max
Wire Size:
For 500+ feet use 12AWG wire
For 500 feet use 18AWG wire
Sensor Type:
NTC 10k ohm
Height:
1-1/2"
Width:
3"
Depth (Inches):
2-1/2"
Weight (lbs):
.25 lbs
Control Output:
Dry contact demand
Power Supply:
6 VA
24 VAC
Zones:
2
Includes:
10k Sensor
Well
Connections:
RJ45 Plug
Cat5e Wire
Accessory For:
Climate Control Network System
Type:
Sensor
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A