Automatic Snow and Ice Sensor Assembly, 60-ft. lead Zoom

Automatic Snow and Ice Sensor Assembly, 60-ft. lead

SKU:A9013062

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
A9013062 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: Accessory
Snow Melt
Ambient Conditions: 185°F Max
Wire Type: 4/18 AWG
Wire Size: 60 feet
Weight (lbs): 5 lbs
Height: 1.44"
Width: 3.89"
Zones:
?
2
Accessory For: Climate Control Network System
Type: Sensor

Description for Uponor (Wirsbo) A9013062

The Climate Control Multifunction Controller supports snow-melt operation for up to two zones through the use of the Uponor Snow-melt Control. Use the Automatic Snow and Ice Sensor Assembly for full automatic operation.

Note: Installation requires the Snow-melt Rough-in Kit and Well (A9013060), sold separately

Automatic Snow and Ice Sensor Assembly, 60-ft. lead

Q&A: Ask the Questions, share answers