1/2" Metal Straight-through Support Zoom

1/2" Metal Straight-through Support

SKU:F5140500

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$6.45
/ each
$156.25 / box (25 units x $6.25)
In Stock! Ships in 24-48 Hours
(81 Available)
1

Specs

Application: 1/2" PEX
Material: Metal
Tubing Compatibility: PEX

Description for Uponor (Wirsbo) F5140500

Straight-through Support provides rigid straight-through support for 1/2" PEX tubing as it exits a floor.

1/2" Metal Straight-through Support

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)1/2" Metal Straight-through Support
 
4.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

80%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
4.0

Good through wall/floor support

By Kevin

from Prescott, AZ

Verified Buyer

Comments about 1/2" Metal Straight-through Support:

I used the product to support the supply lines going to the toilets in a remodel/re-plumb with wood subfloor. The product functions well and provides good functional support for the pex, fitting and shutoff valve. Works as advertised and gives a finished look due to the product as the pex is stabilized also having a chrome finish makes for a clean and finished look.

Wish product was made in USA, but I know... That would be to hard to ask. This is why I gave it 4 instead of 5 stars.

 
4.0

Nice Finish

By Alan

from Louisville, Ky

Verified Buyer

Comments about 1/2" Metal Straight-through Support:

These look great when passing through a wall, or protect well against tile when drilling through a bathroom floor. The length is just right to pass through the sub floor, masonite, and tile and finish flush with the bathroom surface. When using with a floot an Escution ring then covers the hole mess up.

Only negative i have is that the holes are to small, only a #4 wood screw will fit, which doesn't lend well to drywall.

 
2.0

Great product in theory

By KangaroosRock

from Central MA

Verified Buyer

Comments about 1/2" Metal Straight-through Support:

Half the time I went to slip one of these onto the end of a pex tube, it was an incredibly TIGHT fit. So tight that I was unable to use this product in all of the places I wanted. It would strip all of the colored coating right off the PEX if I forced it on. But again, only had this issue half the time and don't know why. The Uponor PEX I was using came from this supplier too, and was 100% straight where trying to fit through support. Won't by this type of support again!

(0 of 1 customers found this review helpful)

 
5.0

Looking for clean finish?

By aldenter

from Gorham, NH

Verified Buyer

Comments about 1/2" Metal Straight-through Support:

One of the things I like best about Pex — other than the fact it works and makes retrofits a breeze — is the look. I know, under the floor and in the wall who sees it, right? But there's always a point where the plumbing meets the ficture, and that's usually an ugly hole with maybe a escutcheon, a nice hiding place for bugs and germs! Pex metal straight-through supports solves that problem in an elegant manner, and in the process, also eliminates the possibility of drafts.

 
5.0

Great protection

By HixSupra87

from Vancouver, WA

Verified Buyer

Comments about 1/2" Metal Straight-through Support:

Used these support pieces to run/route Aquapex in an RV and they worked great.

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 11 Answers
Displaying questions 1-4
  • 1/2" Metal Straight-through Support

    Q:

    I am in a humid environment at the coast. Will this product rust over time?
    Asked on 4/11/2014 by Sean from Chatham, MA

    3 answers

    • VERIFIED BUYER

      A:

      No they are stainless steel
      Sent from Karon's IPhone

      Answered on 4/11/2014 by Desert chick from barstow
    • VERIFIED BUYER

      A:

      I live over a mile from Puget Sound and haven't noticed any rust on
      mine after about 5 years.  

      Answered on 4/12/2014 by Anonymous
    • VERIFIED BUYER

      A:

      I believe they are plated and should not rust.
      David
      Sent from my iPhone

      Answered on 4/11/2014 by Anonymous
  • 1/2" Metal Straight-through Support

    Q:

    What is the Outside Diameter of the tube in this support? With this information, I can determine what size hole to drill through my floor without having the part in hand.
    Asked on 12/19/2013 by Monty from Willits, CA

    4 answers

    • VERIFIED BUYER

      A:

      The outside diameter is 3/4". It might be pretty snug in a 3/4" hole but
      it should fit.

      Answered on 12/21/2013 by Anonymous
    • VERIFIED BUYER

      A:

      The ones I received measure .748 inches OD. So, theoretically they would
      fit through and square up to a 3/4 of an inch hole if the alignment was
      perfect, but I expect a 13/16 or 7/8 inch hole would be more practical.

      Answered on 12/19/2013 by Orv from Texas
    • VERIFIED BUYER

      A:

      I have used these and it is a 1/2" hole 1/2" drill bit.

      Answered on 12/20/2013 by Desert chick from barstow
    • VERIFIED BUYER

      A:

      That support accepts a 5/8 tube. outside diameter of the support is about three quarters. I drill a one inch hole when using that support
      Sent from my U.S. Cellular® smartphone

      Answered on 12/20/2013 by Anonymous
  • 1/2" Metal Straight-through Support

    Q:

    Does your stop valve for your sink or toliet sit directly on top of the metal support after your pex protrudes through the floor?
    Asked on 7/20/2012 by Big Al from Selinsgrove, Pa

    2 answers

    • VERIFIED BUYER

      A:

      The clamping ring sits on top of the support, the valve sits above this. Cut
      the tubing so you have some play. This can be pushed back into the wall or
      floor afterwards.

      Answered on 7/20/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes.
      Lloyd

      Answered on 7/21/2012 by Anonymous
  • 1/2" Metal Straight-through Support

    Q:

    What are the dimensions(of both the square and the length of the tube)?

    This is for pex coming up thru the floor, what is the best practice for securely connecting a stop valve when the water line exits a Sheetrock wall under a lav/sink?
    Asked on 5/24/2012 by Jay from Middletown, MD

    2 answers

    • CUSTOMER CARE

      A:

      Each side of the square measures 3" and the support covers about 3-1/2" inches of the tube.

      Answered on 6/22/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      I use these for support when going up through the floor. Rather than through
      the wall.

      Answered on 5/25/2012 by Anonymous
Displaying questions 1-4

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons