1/2" AquaPEX SS Compression Insert for LF4410500 and LF4420500 Zoom

1/2" AquaPEX SS Compression Insert for LF4410500 and LF4420500

SKU:F5400500

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$0.99
/ each
$9.50 / box (10 units x $0.95)
In Stock! Ships in 24-48 Hours
(256 Available)
0

Resources

Specs

Size: 1/2"
Product Type: Insert

Description for Uponor (Wirsbo) F5400500

1/2" AquaPEX SS Compression Insert for LF4410500 and LF4420500

1/2" AquaPEX SS Compression Insert for LF4410500 and LF4420500

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 1/2"" AquaPEX SS Compression Insert for LF4410500 and LF4420500

    Q:

    Is this needed when I order compression stop valves, or do they not need this?

    The compression valve is : LF4410500

    And on the other note, why does anyone need LF4410500 if they can buy LF4855038? Are these different systems...because they are both under the Uponor title/manufacture?
    Asked on 5/27/2014 by Nic from Nebraska

    1 answer

    • CUSTOMER CARE

      A:

      Only Uponor's compression stop valves (LF4410500 and LF4420500) require this insert piece. Their compression valves require no special tools or PEX for connection. LF4855038 is a ProPEX style stop valve. ProPEX connections only work with PEX-A grade tubing and a PEX expansion tool (e.g. part 2432-22) to make the connection to 1/2" PEX.

      Answered on 5/28/2014 by SupplyHouse Staff from NY
  • 1/2"" AquaPEX SS Compression Insert for LF4410500 and LF4420500

    Q:

    I have 1/2" interior diameter PEX water lines (to several sinks). Went to the hardware store for inserts to use compression shut off vales. What the hardware store gave me was the wrong size (for 1/2" Outside diameter).
    Are these inserts for 1/2" INSIDE diameter PEX?
    Asked on 7/6/2013 by Nancy from Oregon

    1 answer

    • CUSTOMER CARE

      A:

      These inserts are for use with 1/2" nominal PEX (which has a .475" inside diameter). There is no PEX that has an inside diameter of exactly 1/2". 5/8" PEX is not normally used with domestic water, but it has a .574" inside diameter.

      Answered on 7/19/2013 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?