1" Copper Branch Manifold, 6 LF Brass 1/2" ProPEX Outlets Zoom

1" Copper Branch Manifold, 6 LF Brass 1/2" ProPEX Outlets

SKU:LF2811050

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$58.95
/ each
$284.25 / box (5 units x $56.85)
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Number of Outlets: 6
Supply Size: 1"
Loop Size: 1/2"
Supply Connection: Sweat (CxC)
Material: Copper
Fitting System Compatibility: Expander (ProPEX)
Loop Connection: Expander (ProPEX)
Tubing Compatibility: PEX
Max Temp (F): 210°F at 150 psi
Max Flow (GPM): 20.5
Standards Met: CAN/CSA B137.5
ASTM F877

Description for Uponor (Wirsbo) LF2811050

The Uponor 1" Copper Branch Manifold with 1/2" ProPEX Lead-free outlets is used for hot and cold domestic water distribution systems. The manifold has a 1" copper sweat fitting adapter supply connection. All outlets are configured with a 1/2" ProPEX Lead-free brass connections.

1" Copper Branch Manifold, 6 LF Brass 1/2" ProPEX Outlets

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)1"" Copper Branch Manifold, 4 LF Brass 1/2"" ProPEX Outlets
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

copper manifolds make things easy

By gg

from Tulsa

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1"" Copper Branch Manifold, 4 LF Brass 1/2"" ProPEX Outlets:

        Excellent product. Saves time as opposed to building your own. Worth the extra expense. Best part is that they were omitted from initial shipment and supply House made good on it with out question. These are great folks to deal with.

        • Primary use:
        • Personal

        (0 of 1 customers found this review helpful)

         
        5.0

        Great service

        By Joe

        from Woolwich, Maine

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1" Copper Branch Manifold, 8 LF Brass Outlets, 3/4" ProPEX Inlet:

              Returned as wrong size for the job. Very helpful company.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              2 Questions | 5 Answers
              Displaying questions 1-2
              • 1" Copper Branch Manifold, 6 LF Brass Outlets, 3/4" ProPEX Inlet

                Q:

                So is this a manifold that takes a 1" line in and then branches off to (6) 3/4"?
                Asked on 9/25/2013 by omahawildcat

                2 answers

                • VERIFIED BUYER

                  A:

                  No it is a 3/4" supply line into the manifold, the manifold is a 1" copper line and the 6 individual lines are 1/2"

                  Answered on 9/26/2013 by Anonymous
                • CUSTOMER CARE

                  A:

                  This manifold has a trunk line that measures 1". The 3/4" inlet and six 1/2" outlets connect to PEX-A grade tubing using the ProPEX expansion method.

                  Answered on 9/25/2013 by PexSupply Staff from NY
              • 1" Copper Branch Manifold, 4 LF Brass Outlets, 3/4" ProPEX Inlet

                Q:

                I understand that the outlet fittings are 3/4". What is the supply, inlet fitting 1" ?

                Thanks!
                Asked on 9/11/2013 by Rich from CA.

                3 answers

                • CUSTOMER CARE

                  A:

                  LF2807550 has a 3/4" propex inlet, and 4 1/2" propex outlets.

                  Answered on 10/1/2013 by PexSupply Staff from NY
                • VERIFIED BUYER

                  A:

                  the inlet is 3/4" and the 4 individual outlets are 1/2", the main body of the manifold is 1"

                  Answered on 9/26/2013 by Anonymous
                • VERIFIED BUYER

                  A:

                  the copper tube that the manifold is made on is 1" in diameter the inlet is
                  3/4" brass fiting and if it is the same one that i have it has 1/2" Outlets.

                  Answered on 9/12/2013 by Anonymous
              Displaying questions 1-2

              Do you have a question about this product?