Description
EP branch multi-port tee features an integrated 3/4" ProPEX inlet with 1/2" ProPEX branch outlets and mounting clips. The tee is designed for commercial plumbing applications, and eliminates the need for multiple connections. The tee is made of EP, which is proven in demanding hot-water applications.

NOTE: ProPEX tool is required. ProPEX rings sold separately.
Read more
Manuals (1)
Specs
Number of Outlets:
7
Supply Size:
3/4"
Supply Connection:
PEX
Loop Size:
1/2"
Material:
Engineered Plastic
Fitting System Compatibility:
Expander (ProPEX)
Tubing Compatibility:
PEX
Max Temp (F):
210°F at 150 psi
Standards Met:
ASTM F1960
ASTM F877
CAN/CSA B137.5
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    8 Product Reviews

    Product Q&A