1 lb. DO-ALL+PLUS Furnace Cement

1 lb. DO-ALL+PLUS Furnace Cement

SKU:30-1010

Brand: Utility

Utility
Qty Price
$2.58
/ each
$59.52 / box (24 units x $2.48)
In Stock! Ships in 24-48 Hours
(18 Available)
0

Resources

Specs

Application: Boiler Repair
Size: 1 lb

Description for Utility 30-1010

FURNACE/REFRACTORY/RETORT & STOVE CEMENT A high temperature, non-asbestos, air-drying cement for setting and cementing furnaces, stoves, boilers and chimney collars. Use it for bedding and cementing firebrick and specially shaped combustion chambers. Use it for topping the backfill of oil burner chambers. It's good to 3000°F and it won't shrink, pull away, crack, sag or lose its sealing properties. Not harmed by freezing and thawing.

1 lb. DO-ALL+PLUS Furnace Cement

Q&A: Ask the Questions, share answers