Comfort Call Zoom

Comfort Call

SKU:ACC0433

Brand: Venstar

Venstar
Qty Price
$108.00
/ each
In Stock! Ships in 24-48 Hours
(1 Available)

Specs

Application: Accessory
Options: Wireless
Voice Recognition
Cell Phone Compatible
Accessory For: T1900
T1800
T2800
T2900
T1700
T2700

Description for Venstar ACC0433

Comfort Call lets you adjust thermostat settings before you get there.

What could be more convenient? Whether you are heading for home or a vacation home, a quick call to Comfort Call allows you to change settings on your Slimline thermostat, quickly and easily.

Comfort Call allows you to call and ?talk? to your compatible thermostat. Monitoring and controlling your thermostat is now simple and easy from any phone, from anywhere.

Comfort Call employs the latest in voice recognition and synthesis technology. It can tell you the indoor temperature of your home and the outdoor temperature, provided there is a working outdoor sensor connected to the thermostat.

  • 10 minute installation
  • Wireless RF Module
  • Base Station connects to phone line
  • Comfort Call base station does not have to be in the same room as thermostat
  • No Setup/Programming necessary
  • Call to set temperatures from any phone

    **Compatible with the following model number thermostats: T1700, T1800, T1900, T2700, T2800, T2900

  • Comfort Call

    REVIEW SNAPSHOT®

    by PowerReviews
    VenstarComfort Call
     
    5.0

    (based on 3 reviews)

    Ratings Distribution

    • 5 Stars

       

      (3)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Reviewed by 3 customers

    Sort by

    Displaying reviews 1-3

    Back to top

    (1 of 1 customers found this review helpful)

     
    5.0

    Love it

    By Bill

    from Farmingdale NY

    Verified Buyer

    Comments about Comfort Call:

    EZ to set up and program
    We have a vacation home in VT after a 4 hour trip on Fri night it would take 2 hours to come up to temp.
    We now call the Tstat, set it at comfit setting and walk in to a warm house.
    We can also check that the T stat is at the right setting when someone else uses the house after there stay.
    It will also give the indoor temp of the house

     
    5.0

    Love it

    By Bill

    from Farmingdale NY

    Verified Buyer

    Comments about Comfort Call:

    EZ to set up and program
    We have a vacation home in VT after a 4 hour trip on Fri night it would take 2 hours to come up to temp.
    We now call the Tstat, set it at comfort setting and walk in to a warm house.
    We can also check that the T stat is at the right setting when someone else uses the house after there stay.
    It will also give the indoor temp of the house

    (2 of 2 customers found this review helpful)

     
    5.0

    Venstar

    By wayno

    from reno, nv

    Verified Buyer

    Comments about Comfort Call:

    This system works great. Call the land line, direct it to thermostat (Comfort Call) and tell it to turn on..it even tells you the temps of the different zones in the system! Awesome, simply awesome.

    Displaying reviews 1-3

    Back to top

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons