Venstar T0051FS 7 Day Programmable Digital Thermostat (Designed for Hospitality Industry) Zoom

Venstar T0051FS 7 Day Programmable Digital Thermostat (Designed for Hospitality Industry)

SKU:T0051FS

Brand: Venstar

Venstar
Qty Price
$60.75
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
1

Specs

Application: Multi Stage (Heat/Cool)
Stages:
?
2 Heat/2 Cool
Programmability: Programmable
7 Day
User Interface: Push Button
Mount: Vertical
Options: Password Lockout
Auto Changeover
Color: White
Height (Inches): 4.25
Width: 2.75"
Depth (Inches): 1.25"

Description for Venstar T0051FS

Elegant and unobtrusive, this flat to the wall architectural design offers many high tech features and a large, easy to read display with a continuous backlight. Designed specifically for the hospitality industry.
Features:

  • Control up to 2 Heat & 2 Cool Stages
  • Mounts Flush with the Wall
  • Back-Lit Display
  • One for All™ Works with Virtually All Equipment
  • 'O' or 'B' Terminal
  • Non-Volatile Memory
  • 'Hidden' Setpoint Limiting
  • Peak Demand Reduction
  • Manual or Auto Fan Control
  • SmartTemp Equipped
  • Digital Temperature Selection
  • Can Display Setpoint, Only
  • Easy Push button Control
  • Auto-Changeover
  • Dry Contact Equipped
  • Display either °F or °C
  • Venstar T0051FS 7 Day Programmable Digital Thermostat (Designed for Hospitality Industry)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons