Venstar T0140 Non-Programmable Digital Thermostat (Heat Pump Only) Zoom

Venstar T0140 Non-Programmable Digital Thermostat (Heat Pump Only)

SKU:T0140

Brand: Venstar

Venstar
Qty Price
$40.50
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Stages:
?
2 Heat/1 Cool (Heat Pump)
Application: Heat Pump
Multi Stage (Heat/Cool)
Voltage:
?
24v
Programmability: Non-Programmable
User Interface: Push Button
Mount: Vertical
Options: Large Display
Color: White

Description for Venstar T0140

Extremely simple to operate and features a large, easy to read digital display.
Features:

  • Battery or system powered
  • 2-Heat/1-Cool
  • Non-programmable
  • For use with heat pumps
  • Extremely simple to operate and features a large, easy to read digital display
  • Compatible with 4 wire systems
  • It's sleek styling and white color blend beautifully into any decor
  • Venstar T0140 Non-Programmable Digital Thermostat (Heat Pump Only)

    Q&A: Ask the Questions, share answers