Venstar T1000FS Single Day Programmable Digital Thermostat Zoom

Venstar T1000FS Single Day Programmable Digital Thermostat

SKU:T1000FS

Brand: Venstar

Venstar
Qty Price
$75.60
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Application: Multi Stage (Heat/Cool)
Stages:
?
2 Heat/2 Cool
Programmability: Programmable
24 Hour
User Interface: Push Button
Mount: Vertical
Options: Password Lockout
Auto Changeover
Color: White
Height (Inches): 4.25
Width: 2.75"
Depth (Inches): 1.25"

Description for Venstar T1000FS

Elegant and unobtrusive, this flat to the wall architectural design offers many high tech features and a large, easy to read display with a continuous backlight.

Features:

  • One for All 2-stage heat, 2-stage cool for use with gas/electrics, heat pumps, electric & hydronic heat
  • Autochangeover - automatically switches between heating and cooling as needed
  • Thermostat-locking - set points can be adjusted only by authorized individuals when this feature is on
  • All programming and set points stored in non-volatile memory and are never lost in a power failure
  • LED indicator glows green or red to indicate cooling or heating
  • Mounting bracket included for easy drywall installation, or fits in 2" x 4" junction box.
  • 1 Day Programmable

Venstar T1000FS Single Day Programmable Digital Thermostat

Q&A: Ask the Questions, share answers