Venstar T1010 Single Day Programmable Digital Thermostat Zoom

Venstar T1010 Single Day Programmable Digital Thermostat

SKU:T1010

Brand: Venstar

Venstar
Qty Price
$38.70
/ each
In Stock! Ships in 24-48 Hours
(12 Available)
3

Specs

Application: Multi Stage (Heat/Cool)
Stages:
?
2 Heat/2 Cool
Programmability: Programmable
24 Hour
User Interface: Push Button
Mount: Horizontal
Options: Password Lockout
Large Buttons
Large Display
Auto Changeover
Color: White
Height: 3.05"
Width: 3.05"
Depth (Inches): 1.35"

Description for Venstar T1010

Small but mighty, this simple model offers a very large display with a continuous backlight making it extremely easy to read and use.
Features:

  • Autochangeover - automatically switches between heating and cooling as needed
  • LED indicator glows green or red to indicate cooling or heating
  • Controls temperature to within 1 degree of set point
  • One of All 2-stage cooling, 2-stage heating for use with gas/electric, heat pump or hydronic system
  • All programming and set points stored in non-volatile memory
  • Thermostat locking - set points can only adjusted by authorized individuals when this feature is on
  • Works with 4 or 5 wires (no common necessary)
  • This 1-day programmable thermostat has up to 4 time periods per day.
  • It is extremely simple to operate with extra large display and large, soft buttons.
  • Featuring auto changeover, 2-Stage Heat/2-Stage Cool for use with gas/electrics, heat pumps, electric & hydronic heat.
  • Venstar T1010 Single Day Programmable Digital Thermostat

    REVIEW SNAPSHOT®

    by PowerReviews
    Venstar T1010 Single Day Programmable Digital Thermostat
     
    4.6

    (based on 5 reviews)

    Ratings Distribution

    • 5 Stars

       

      (4)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (1)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Reviewed by 5 customers

    Sort by

    Displaying reviews 1-5

    Back to top

     
    5.0

    small size, yet feature packed

    By barks25

    from Janesville, WI

    Verified Buyer

    Comments about Venstar T1010 Single Day Programmable Digital Thermostat:

    Lots of options to program if needed. Durable product.

     
    5.0

    It fits to Totaline base

    By Kong

    from fontana, CA

    Verified Reviewer

    Pros

      Cons

        Best Uses

          Comments about Venstar T1010 Single Day Programmable Digital Thermostat:

          It fits to Totaline base and it works as Totaline unit. fast shipping.

          • Was this a gift?:
          • No
           
          5.0

          Simple and easy.

          By Jack of all trades

          from Moyock, NC

          Verified Buyer

          Comments about Venstar T1010 Single Day Programmable Digital Thermostat:

          Easy install. Simple to follow instructions. Easy to read display.

           
          5.0

          Exactly what was needed and as described

          By BC

          from South Bend, IN

          Verified Buyer

          Comments about Venstar T1010 Single Day Programmable Digital Thermostat:

          Using this with our ceiling hung garage heater. Allows us to keep the area above freezing without wasting energy.

           
          3.0

          Couldn't be advanced programmed.

          By Bailey's Mom

          from Destin, FL

          Verified Buyer

          Comments about Venstar T1010 Single Day Programmable Digital Thermostat:

          This thermostat is super easy to use in the regular mode, just set it for heat/cool set the highs and lows and walk away. It is small, easy to install and very easy to program. The one we received was not able to be advance programmed to automatically change temperatures during the day and night. We returned it and received great service from PEX.

          Displaying reviews 1-5

          Back to top

          Q&A: Ask the Questions, share answers

          Do you have questions about this product?

          get answers from real customers and in-house experts with AnswerBox.

          1 Question | 1 Answer
          Displaying question 1
          • Venstar T1010 Single Day Programmable Digital Thermostat

            Q:

            Can you use a mutli-stage thermostat with a single-stage system ?
            Asked on 7/22/2012 by Rocky from Key West, FL

            1 answer

            • CUSTOMER CARE

              A:

              Yes, you can, but not vice versa.

              Answered on 7/23/2012 by PexSupply Staff from NY
          Displaying question 1

          Do you have a question about this product? 

          SupplyHouse.com Logo

          Join Our Mailing List - Sign up and receive special offers and coupons