Venstar T1035 5+2 Day Programmable Digital Thermostat Zoom

Venstar T1035 5+2 Day Programmable Digital Thermostat

SKU:T1035

Brand: Venstar

Venstar
Qty Price
$40.50
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Heat Pump
Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: Programmable
5-2 Day
User Interface: Push Button
Mount: Vertical
Options: Large Display
Color: White

Description for Venstar T1035

Extremely simple to operate and features a large, easy to read digital display.

Features:

  • Battery or system powered
  • 5+2 day programmable
  • 1-Heat/1-Cool for use with gas/electrics, heat pumps, electric & hydronic heat
  • Extremely simple to operate and features a large, easy to read digital display
  • Compatible with 2, 3 or 4 wire systems its sleek styling and white color blend beautifully into any decor
  • RC and RH terminals
  • Energy Star rated

Venstar T1035 5+2 Day Programmable Digital Thermostat

REVIEW SNAPSHOT®

by PowerReviews
Venstar T1035 5+2 Day Programmable Digital Thermostat
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Excellant customer service from Venstar

By Joe

from North Jersey

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Venstar T1035 5+2 Day Programmable Digital Thermostat:

        Fan does not work if wired for independent heat and cool but is a nice stat if used with 1 power source and a common. Contacted manufacturer and they were very apologetic and helpfull.They sent me their top of the line stat for my troubles although I still had to change the wiring to a single source feed.I ordered 2 of these stats and returned 1. Pex was great and I had no problem with the return. I will definately consider both of these companies just because of their excellent customer service.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers